HF0916414 - 9" 115V Fitler Fan

Nvent Hoffman

  • $377.16 (Each)
  • $377.16 (Each)

Availability: Currently Out Of Stock
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
HF0916414
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
HF0916414
Description
9" 115V Fitler Fan
HF09 Side-Mount Filter Fan, 115V 70CFM, LT Gray
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Fans & Heaters
UNSPSC
40101604 - Fans
UPC/GTIN
783510341985 / 00783510341985
Weight per unit
3.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$377.16 (Each)
Resources
Images
 
 
HF0916414 - Small Image
 
HF0916414 - Large Image
Other Links
 
 
HF0916414 - Other
 
HF0916414 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.16/0.14 A
Voltage Rating
115 VAC
Material
Plastic
Material, Color, and Finish
Color Code
RAL 7035
Color
Light Gray
Housing Material
Non-metallic
Finish
Smooth Matte
Dimensions and Weight
Size
8.19 x 8.21 x 4.15 in
Descriptions
Features
HF Side-Mount Filter Fans quickly install into enclosure with a click-fit design; no tools or screws required. Grilles open with the flick of a finger for easy filter replacement.
Description
9" 115V FITLER FAN
Product Type
IP54 9 In FF 115V 7035
extra long description
NVENT HOF HF0916414 IP54 9 in FF 11
Long Description
HF09 Side-Mount Filter Fan, 115V 70CFM, Lt Gray
Additional Information
nominal voltage
115
Ambient Temperature
14 to 131 deg F
flow rate
70 CFM
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
HF0916414
GTIN
00783510341985
UPC
783510341985
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Fans and Filter Fans
Packaging
Weight per each
3.18
Carton
1
Uses, Certifications, and Standards
Application
Controls and Drives; Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat