F88GCPNK - 8X8 N1END PLT, No Ko

Nvent Hoffman

  • $21.37 (Each)
  • $21.37 (Each)

  • $341.92 (Per 16)

In-Stock: 0 available locally (Pearland, TX) (change location)
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
F88GCPNK
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F88GCPNK
Description
8X8 N1END PLT, No Ko
Closure Plate Layin Wireway Without Knockouts, 8.00X8.00, Gray, Mild Steel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Wireway General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
783510528409 / 00783510528409
Weight per unit
1.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.37 (Each)
Standard Packaging
$341.92 (Per 16)
Stock Availability
Pearland
0 (Find nearest stock)
Deer Park
0
All Stores
48
Resources
Images
 
 
F88GCPNK - Small Image
 
F88GCPNK - Large Image
Other Links
 
 
F88GCPNK - Other
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
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Width
2.5
Height
8
Descriptions
Product Type
Closure Plate Without Knockout
Description
8X8 N1END PLT, NO KO
Features
Lay-in Closure Plates are used for closing and sealing the end of a wireway section or run.
extra long description
NVENT HOF F88GCPNK Closure Plate wi
Long Description
Closure Plate LayIn Wireway without knockouts, 8.00x8.00, Gray, Mild Steel
Additional Information
ip rating
IP30
Knockouts
NO
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
F88GCPNK
GTIN
00783510528409
UPC
783510528409
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Closure Plate
Packaging
Weight per each
1.78
Carton
1
Package
16
Uses, Certifications, and Standards
Application
Power Distribution
nema rating
1 Indoor, electrical protection
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 48

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
New Orleans
48 View Store
These alternate items can be purchased instead of F88GCPNK.
Jump To:

Cross Referenced

These items are similar to F88GCPNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-88EPG Austin Electrical Enclosures 00707353023365
88 HSENK Eaton B-Line 00782051479492
88ENK Eaton B-Line 00782051108514
88HSENK Eaton B-Line 00078205147943
8-EC E-Box 00806101008781
88GE-NK Milbank 00784572109797
F88GCPNK nVent-Thermal Management 00783510528409
E0808NK Wiegmann 00786725860906
88E Unity Manufacturing 00761515108505

* All prices subject to change.

Begin Live Chat