F88G12 - 8X8X12 N1 HC STRT SCT

Nvent Hoffman

  • $71.42 (Each)
  • $71.42 (Each)

Availability: In Stock Locally
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
F88G12
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F88G12
Description
8X8X12 N1 HC STRT SCT
Straight Section Lay-In Hinged-Cover Type 1 No Kos, 8X8X12, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
783510526009 / 00783510526009
Weight per unit
9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.42 (Each)
Resources
Images
 
 
F88G12 - Small Image
 
F88G12 - Large Image
Other Links
 
 
F88G12 - Other
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
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Style
Liftoff Cover no Knockouts
Finish
Powder Coated
Dimensions and Weight
Height
8
Width
8
Descriptions
Product Type
12.00IN Straight Section
Description
8X8X12 N1 HC STRT SCT
Features
Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.
Long Description
Straight Section Lay-in Hinged-Cover Type 1 no KOs, 8x8x12, Gray, Steel
extra long description
NVENT HOF F88G12 12.00in Straight S
Additional Information
ip rating
IP30
Knockouts
NO
Manufacturer Information
Manufacturers Part Number
F88G12
Brand
Nvent Hoffman
GTIN
00783510526009
UPC
783510526009
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Straight Section
Packaging
Weight per each
9
Carton
1
Uses, Certifications, and Standards
nema rating
1 Indoor, electrical protection
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F88G12.
Jump To:

Similar Items

Similar items are close alternatives to F88G12, though they may not be 100% alike.

Unt 8812GNK N1 Hinged Cover Wireway
  • Our Part #: 8812GNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8812GNK
  • Manufacturer: Unity MFG
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($65.06) ·
8812GNK - Unity MFG

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$65.06

Each

QTY:
Each
Add
8X12X8 Hinge Cover Gutter Type 1 Ul Listed Steel No Knockouts Ansi 61 Gray
  • Our Part #: 8812GHC1NK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8812-GHC1-NK
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($146.16) ·
8812GHC1NK - Milbank

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$146.16

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F88G12 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-8812HW Austin Electrical Enclosures 00707353025512
AB-8812HWG Austin Electrical Enclosures 00707353025239
8812 HSNK Eaton B-Line 782051479140
8812HSNK Eaton B-Line 00782051479140
1-88HWP E-Box 00806101012221
8812-GHC1-NK Milbank 00784572109155
F88G12 nVent-Thermal Management 00783510526009
8812GNK Unity Manufacturing 00761515104002
HS881NK Wiegmann 00786725610655

* All prices subject to change.

Begin Live Chat