F44T136GV - 4X4X36 N1 GLV SC

Nvent Hoffman

  • $49.79 (Each)
  • $49.79 (Each)

  • $199.16 (Per 4)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
F44T136GV
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F44T136GV
Description
4X4X36 N1 GLV SC
Straight Section Layin Flat Cover Type 1 No Kos, 4X4X36, Galvanized, Steel
Slang Terms

Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
783510881603 / 00783510881603
Weight per unit
43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.79 (Each)
Standard Packaging
$199.16 (Per 4)
Resources
Images
 
 
F44T136GV - Small Image
 
F44T136GV - Large Image
Other Links
 
 
F44T136GV - Other
Features
Material
MILD STEEL
Material, Color, and Finish
Finish
Galvanized
Color
Unpainted
Dimensions and Weight
Height
4
Width
4
Descriptions
Product Type
36.00IN Straight Section
Description
4X4X36 N1 GLV SC
Features
Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Flat cover design allows for mounting flush with walls or ceilings. Keyhole screw slots on flat covers provide easy access. Galvanized material provides superior corrosion protection for outdoor appl
extra long description
NVENT HOF F44T136GV 36.00in Straigh
Long Description
Straight Section Layin Flat Cover Type 1 no KOs, 4x4x36, Galvanized, Steel
Additional Information
Knockouts
NO
Manufacturer Information
Manufacturers Part Number
F44T136GV
Brand
Nvent Hoffman
GTIN
00783510881603
UPC
783510881603
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Straight Section
Packaging
Weight per each
43
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Power Distribution
nema rating
1 Indoor, electrical protection
You must have an account to view stock levels
These alternate items can be purchased instead of F44T136GV.
Jump To:

Similar Items

Similar items are close alternatives to F44T136GV, though they may not be 100% alike.

Eaton B-Line Series Wireway, 4" Height, 36" Length, 4" Width, GGV NK Wireway, Th...
  • Our Part #: 4436GGVNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 4436 GGV NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($46.93)
4436GGVNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$46.93

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F44T136GV but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-4436SW Austin Electrical Enclosures 00707353014448
4436GGVNK Eaton B-Line 00782051007084
3-44SW E-Box 00806101008323
4436-GSC1-NK-NP Milbank 00784572154827
F44T136GV nVent-Thermal Management 00783510881603
4436GGFL Unity Manufacturing 00761515120149
S4436GNK Wiegmann 00786725851645

* All prices subject to change.