F44GT - WW, Type 1, Flush Tee/ 90 Deg, Bulletin F40PF (Typ

Nvent Hoffman

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F44GT
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F44GT
Description
WW, Type 1, Flush Tee/ 90 Deg, Bulletin F40PF (Typ
Flush Tee 90-Degree, 4.00X4.00, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Temp. Power Panels & Accessories
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
783510891602 / 00783510891602
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
F44GT - Large Image
 
F44GT - Small Image
Other Links
 
 
F44GT - Other
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
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Width
2.5
Height
4
Descriptions
Product Type
Tee Fitting 4X4
Description
WW, TYPE 1, FLUSH TEE/ 90 DEG, BULLETIN F40PF (TYP
Features
Lay-in Painted 90-Degree Flush Tees are used for flush mounting against a vertical or horizontal surface. Lay-in feature allows wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system.
extra long description
NVENT HOF F44GT Tee Fitting 4x4
Long Description
Flush Tee 90-Degree, 4.00x4.00, Gray, Steel
Additional Information
ip rating
IP30
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
F44GT
GTIN
00783510891602
UPC
783510891602
Taxonomies, Classifications, and Categories
Category Description
TEMP. POWER PANELS & ACCESSORIES
Type
TEE
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
nema rating
1 Indoor, electrical protection
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F44GT.
Jump To:

Similar Items

Similar items are close alternatives to F44GT, though they may not be 100% alike.

Eaton B-Line Series Wireway Tee Fitting, Lay-In, Wireway Tee Fitting, Nema 1, St...
  • Our Part #: 44T
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 44 T
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($104.30) ·
44T - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$104.30

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F44GT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-44TEG Austin Electrical Enclosures 00707353020067
44GT Milbank 00784572106864
F44G90TX nVent-Thermal Management 00783510522308
F44GT nVent-Thermal Management 00783510891602
44T Unity Manufacturing 00761515109724
T0404 Wiegmann 00786725391851
F44T nVent-Thermal Management 00783510131661
LDB4T Capital Tristate 00785901199830

* All prices subject to change.

Begin Live Chat