F44G36WK - 4X4X36 N1 STRT SCT HC, Ko

Nvent Hoffman

  • $55.39 (Each)
  • $55.39 (Each)

  • $221.56 (Per 4)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
F44G36WK
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F44G36WK
Description
4X4X36 N1 STRT SCT HC, Ko
Straight Section Lay-In Hinged-Cover Type 1 With Kos, 4X4X36, Gray, Steel
Slang Terms

Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
783510529208 / 00783510529208
Weight per unit
45.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.39 (Each)
Standard Packaging
$221.56 (Per 4)
Resources
Images
 
 
F44G36WK - Large Image
 
F44G36WK - Small Image
Other Links
 
 
F44G36WK - Other
Features
Material
MILD STEEL
Material, Color, and Finish
Finish
Powder Coated
Color Code
ANSI 61
Color
Gray
Style
Liftoff Cover with Knockouts
Dimensions and Weight
Height
4
Width
4
Descriptions
Product Type
36.00IN Straight Section / Ko
Description
4X4X36 N1 STRT SCT HC,KO
Features
Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.
extra long description
NVENT HOF F44G36WK 36.00in Straight
Long Description
Straight Section Lay-in Hinged-Cover Type 1 with KOs, 4x4x36, Gray, Steel
Additional Information
Knockouts
Yes
ip rating
IP30
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
F44G36WK
GTIN
00783510529208
UPC
783510529208
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Straight Section
Packaging
Weight per each
45.8
Carton
1
Package
4
Uses, Certifications, and Standards
nema rating
1 Indoor, electrical protection
Application
Power Distribution
You must have an account to view stock levels
These alternate items can be purchased instead of F44G36WK.
Jump To:

Similar Items

Similar items are close alternatives to F44G36WK, though they may not be 100% alike.

Unt 4436G N1 Hinged Cover Wireway W
  • Our Part #: 4436G
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 4436G
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($35.33)
4436G - Unity Manufacturing

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.33

Each

QTY:
Each
Add
Eaton B-Line Series Wiring Trough, 4" Height, 36" Length, 4" Width, HS Wireway, ...
  • Our Part #: 4436HS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 4436 HS
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($55.20)
4436HS - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$55.20

Each

QTY:
Each
Add
Wway 4X4X36 N1
  • Our Part #: 4436F
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 4436 F
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
4436F - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to F44G36WK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-4436HWGK Austin Electrical Enclosures 00707353030011
4436HS Eaton B-Line 00782051477955
3-44HWPKO E-Box 00806101012603
CWST436 Hammond Manufacturing 00623980261836
4436-GHC1 Milbank 00784572106444
F44G36WK nVent-Thermal Management 00783510529208
4436G Unity Manufacturing 00761515101100
HS443 Wiegmann 00786725609406
436HG Wire Guard n/a

* All prices subject to change.