F1010G90E - 10X10 90D N1 SC Elb

Nvent Hoffman

  • $180.97 (Each)
  • $180.97 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
F1010G90E
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F1010G90E
Description
10X10 90D N1 SC Elb
Elbow 90-Degree Lay-In Wireway, 10.00X10.00, Gray, Mild Steel
Slang Terms

Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
783510455903 / 00783510455903
Weight per unit
13.3399 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$180.97 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
F1010G90E - Small Image
 
F1010G90E - Large Image
Other Links
 
 
F1010G90E - Other
Features
Material
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Height
10
Width
10
Descriptions
Description
10X10 90D N1 SC ELB
Product Type
90 Elbow
Features
Lay-in Painted 90-Degree Elbows have all removable sides, retaining lay-in feature regardless of how the elbow is oriented. Lay-in feature allows wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sides are held together with screws.
Long Description
Elbow 90-Degree Lay-in Wireway, 10.00x10.00, Gray, Mild Steel
extra long description
NVENT HOF F1010G90E 90 Elbow
Additional Information
ip rating
IP30
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
F1010G90E
GTIN
00783510455903
UPC
783510455903
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
ELBOW
Packaging
Weight per each
13.3399
Carton
1
Uses, Certifications, and Standards
nema rating
1 Indoor, electrical protection
Application
Power Distribution
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of F1010G90E.
Jump To:

Cross Referenced

These items are similar to F1010G90E but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-1010L90G Austin Electrical Enclosures 00707353023730
1010LCOMBO Eaton B-Line 00782051110142
1010LSIDE Eaton B-Line 00782051110166
CWEL1090 Hammond Manufacturing 00623980006239
1010L90C Milbank 00784572100565
1010L90S Milbank 00784572100572
F1010G90E nVent-Thermal Management 00783510455903
RC-1010L90S Rittal 00639889817784
1010L Unity Manufacturing 00761515110126
L101090 Wiegmann 00786725394555
There were no add-on items found for F1010G90E.

* All prices subject to change.