E3PBSS - 8X3.25X2.75 N4X 3H PB

Nvent Hoffman

  • $494.39 (Each)
  • $494.39 (Each)

Available from manufacturer.
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
E3PBSS
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
E3PBSS
Description
8X3.25X2.75 N4X 3H PB
Pushbutton Screw Cover Type 4X, 3PBX30.5MM, SS304
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Enclosures Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121326 - Electrical pushbutton enclosure
UPC/GTIN
783510596309 / 00783510596309
Weight per unit
2.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$494.39 (Each)
Stock Availability
Austin RDC
0
All Stores
0
Resources
Images
 
 
E3PBSS - Small Image
 
E3PBSS - Large Image
Other Links
 
 
E3PBSS - Other
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
Stainless Steel 304
Material, Color, and Finish
Finish
Brushed #4
Color
Unpainted
Dimensions and Weight
Depth
2.75
Width
3.25
Size
3PB x 30.5mm
Height
8
Descriptions
Product Type
3 PB Enclosure 8.00X3.25X2.75
Description
8X3.25X2.75 N4X 3H PB
Long Description
Pushbutton Screw Cover Type 4X, 3PBx30.5mm, SS304
Features
Punched specifically to house either 30.5-mm or 22.5-mm oil-tight pushbuttons, switches and pilot lights. Enclosures provide protection against dirt, dust, oil and water. See Mild Steel chapter for related mild steel enclosures.
extra long description
NVENT HOF E3PBSS 3 PB Enclosure 8.0
Additional Information
Number of Holes
3
ip rating
IP66
Manufacturer Information
Manufacturers Part Number
E3PBSS
Brand
Nvent Hoffman
GTIN
00783510596309
UPC
783510596309
Taxonomies, Classifications, and Categories
Type
Stainless Steel Industrial Terminal and Junction Boxes
Category Description
STEEL JUNCTION BOXES
Packaging
Weight per each
2.8
Carton
1
Uses, Certifications, and Standards
nema rating
4X Watertight, corrosion-resistant
Application
Controls and Drives; Corrosive Environments; Hygienic Environments
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of E3PBSS.
Jump To:

Cross Referenced

These items are similar to E3PBSS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1435SSC Hammond Manufacturing 00623980410036
E3PBSS nVent-Thermal Management 00783510596309
PBSS3 Wiegmann 00786725433155
10250TN35 Eaton 00782113224770
P30EMS034 Siemens 00754554030210
PB1EK3 Westinghouse n/a

* All prices subject to change.

Begin Live Chat