CSD12126 - 12X12X6 N4/12 QTR TRN HC

Nvent Hoffman

  • $431.85 (Each)
  • $431.85 (Each)
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
CSD12126
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
CSD12126
Description
12X12X6 N4/12 QTR TRN HC
Wall-Mount Enclosure, Steel, Wall Mount, Gray, Ansi 61 Gray, 12 In Overall Width, 12 In Overall Length, 6 In Overall Height, 12.46 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510772901 / 00783510772901
Weight per unit
12.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$431.85 (Each)
Resources
Images
 
 
CSD12126 - Small Image
 
CSD12126 - Large Image
 
CSD12126 - Large Image
Other Links
 
 
CSD12126 - Other
 
CSD12126 - Other
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
Steel
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Overall Length
12 in;305 mm
Height
12
Width
12
Size
12.00x12.00x6.00 in
Depth
6
Descriptions
Description
12X12X6 N4/12 QTR TRN HC
Product Type
Wall-Mount Enclosure
Long Description
Wall-Mount Enclosure, Steel, Wall Mount, Gray, ANSI 61 Gray, 12 in Overall Width, 12 in Overall Length, 6 in Overall Height, 12.46 lb
Short Description
30X30X8 Wall-Mount Enclosure, Steel, Gray
Special Features
Seams Continuously Welded and Ground Smooth;Corner-Formed Doors;Simple Easy-to-Remove and Install Hinge Pins with Captivation Clip;High-Torque Threadless Studs and Fasteners on Door;Minimum-Width Body Flange Provides Maximum Door;A Continuous Hinge Combined with Stainless Steel Clamps on Three Sides Provide Environmental Protection and Security in Indoor or Outdoor Applications.
Features
Concept Enclosures have streamlined styling, flush quarter-turn latches and an attractive, durable finish.
extra long description
NVENT HOF CSD12126 Enclosure 12.00x
Additional Information
Enclosure Type
NEMA 4;NEMA 12
Mounting Type
Wall Mount
Finish/Coating
ANSI 61 Gray
ip rating
IP66
Overall Width
12 in;305 mm
Overall Height
6 in;152 mm
Standards Met
UL 508A Listed Type 4, 12 File No. E61997;cUL Listed per CSA C22.2 No. 94;Type 4, 12;File No. E61997;CSA Certified;RoHS Compliant
Made in USA
yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
CSD12126
GTIN
00783510772901
UPC
783510772901
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Mild Steel Wall Mounted Industrial Enclosures
Packaging
Weight
12.46 lb
Weight per each
12.46
Carton
1
Uses, Certifications, and Standards
Application
Machine Control
nema rating
12 Indoor, dust-resistant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CSD12126.
Jump To:

Cross Referenced

These items are similar to CSD12126 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EN4SD12126GY Hammond Manufacturing 00623980447049
CSD12126 nVent-Thermal Management 00783510772901
N412121206C Wiegmann 00786725858958
CSD12126LG nVent-Thermal Management 00783510158293
CSD12126ST nVent-Thermal Management 00783510144517
WM121206NC Rittal 00639889831155
NSYS3DC3315 Schneider Electric 00785901662938

* All prices subject to change.

Begin Live Chat