ASE8X8X6 - 8X8X6 N1 PNTD SC

Nvent Hoffman

  • $37.81 (Each)
  • $37.81 (Each)

In-Stock: 0 available locally (Sweetwater, TX) (change location)
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
ASE8X8X6
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
ASE8X8X6
Description
8X8X6 N1 PNTD SC
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall Width, 8 In Overall Length, 8 In Overall Height, 8 Knockouts, 5.56 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510431709 / 00783510431709
Weight per unit
5.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.81 (Each)
Stock Availability
Sweetwater
0 (Find nearest stock)
Abilene
0
All Stores
130
Resources
Images
 
 
ASE8X8X6 - Small Image
 
ASE8X8X6 - Large Image
Other Links
 
 
ASE8X8X6 - Other
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
Steel
Cover Type
Screw Cover
Material, Color, and Finish
Color
Gray
Color Code
ANSI 61
Style
Painted
Finish
Powder Coated
Dimensions and Weight
Overall Length
8 in;203 mm
Width
8
Size
8.00x8.00x6.00 in
Descriptions
Description
8X8X6 N1 PNTD SC
Product Type
Type 1 Screw Cover Enclosure
Long Description
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 in Overall Width, 8 in Overall Length, 8 in Overall Height, 8 Knockouts, 5.56 lb
Short Description
Type 1 Screw Cover Enclosure, 8 x 6 x 8 in, Painted, 8 KO
Special Features
Unique Keyhole Screw Slots in the Cover;Available With or Without Knockouts. Various Sizes Of Easy-To-Remove Concentric Knockouts on All Four Sides Of Standard Boxes With Knockouts;Optional Flush-Mounted Door Frame Available;Optional Flush Covers;Flat Removable Covers Fastened With Plated Steel Screws;Provision For Grounding;Mounting Holes on Back Of Box
Features
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions.
extra long description
NVENT HOF ASE8X8X6 Pull Box 8.00x8.
Additional Information
Enclosure Type
Nema 1
Finish/Coating
Polyester Powder Paint
ip rating
IP30
Overall Width
6 in;152 mm
Overall Height
8 in;203 mm
Knockouts
Yes
Number of Knockouts
8
Standards Met
UL 50 Listed;UL 50E Listed Type 1, File No. e27525;cUL Listed per CSA C22.2 No 40, Type 1, File No. e27525;IEC 60529 Compliant
Made in USA
yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
ASE8X8X6
GTIN
00783510431709
UPC
783510431709
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Pull and Junction Boxes
Packaging
Weight
5.56 lb
Weight per each
5.56
Carton
1
Uses, Certifications, and Standards
Application
Commercial;General Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ASE8X8X6.
Jump To:

Similar Items

Similar items are close alternatives to ASE8X8X6, though they may not be 100% alike.

Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 6 In Overal...
  • Our Part #: 886SC
  • Sweetwater Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 886SC
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 4 ($240.32) ·
886SC - Unity Manufacturing

Sweetwater Availability: Out Of Stock

Total Availability: In Stock

Book Price

$60.08

Each

QTY:
Each
Add
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 In Overall Wid...
  • Our Part #: 886SC
  • Sweetwater Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 886 SC
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($29.53) ·
886SC - Cooper B-Line/Cable Tray

Sweetwater Availability: In Stock

Total Availability: In Stock

Book Price

$29.53

Each

QTY:
Each
Add
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 In Overall Wid...
  • Our Part #: 886SCNK
  • Sweetwater Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 886SCNK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($23.60) ·
886SCNK - Cooper B-Line/Cable Tray

Sweetwater Availability: Out Of Stock

Total Availability: In Stock

Book Price

$23.60

Each

QTY:
Each
Add
8X6X8 Screw Cover Type 1 Ul Listed Steel Knockouts Ansi 61 Gray Cover With Teard...
  • Our Part #: 886SC1
  • Sweetwater Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 886-SC1
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($68.88) ·
886SC1 - Milbank

Sweetwater Availability: Out Of Stock

Total Availability: In Stock

Book Price

$68.88

Each

QTY:
Each
Add
Cross Referenced

These items are similar to ASE8X8X6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-886SBGK Austin Electrical Enclosures 00707353028575
886 SC Eaton B-Line 00782051222906
886SC Eaton B-Line 00078205122292
886SCPKO E-Box 00806101004653
CSKO886 Hammond Manufacturing 00623980360744
886-SC1 Milbank 00784572109551
ASE8X8X6 nVent-Thermal Management 00783510431709
886SC Unity Manufacturing 00761515222904
SC080806 Wiegmann 00786725313006
886SCE Wire Guard n/a

* All prices subject to change.

Begin Live Chat