A8P8 - 6.75X6.88 PNL, 8X8 Encl

Nvent Hoffman

  • $17.71 (Each)
  • $17.71 (Each)

In-Stock: 2 available locally (Nacogdoches, TX) (change location)
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
A8P8
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A8P8
Description
6.75X6.88 PNL, 8X8 Encl
Panel, Steel, Polyester Powder Paint, White, 6.75 In Overall Length, 6.88 In Overall Width, 4 LB
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121103 - Panelboards
UPC/GTIN
783510548209 / 00783510548209
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.71 (Each)
Stock Availability
Nacogdoches
2 (Check another store)
All Stores
40
Resources
Images
 
 
A8P8 - Small Image
 
A8P8 - Large Image
Other Links
 
 
A8P8 - Other
 
A8P8 - Other
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
Steel
Material, Color, and Finish
Finish
Polyester Powder Paint
Color
White
Dimensions and Weight
Overall Length
6.75 in
Size
fits 8x8 in
Descriptions
Description
6.75X6.88 PNL,8X8 ENCL
Product Type
Panel
Long Description
Panel, Steel, Polyester Powder Paint, White, 6.75 in Overall Length, 6.88 in Overall Width, 4 lb
Features
Steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-in. (2-mm) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.
Short Description
6.75X6.88 Panel, Steel, Polyester Powder Paint, 6.75 in
extra long description
NVENT HOF A8P8 Panel 6.75x6.88 fits
Additional Information
accessory type
Panel
package quantity
1 ct
Standards Met
RoHS Compliant
Mounting Type
Panel Mount
for use with
Junction Boxes
Overall Width
6.88 in
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A8P8
GTIN
00783510548209
UPC
783510548209
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Industrial Panels and Panel Accessories
Packaging
Weight
4 lb
Weight per each
4
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution; Corrosive Environments; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of A8P8.
Jump To:

Similar Items

Similar items are close alternatives to A8P8, though they may not be 100% alike.

Eaton B-Line Series Fiberglass Accessories, White Powder Coated, Steel, Fibergla...
  • Our Part #: AW88P
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AW88P
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($10.95) ·
AW88P - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.95

Each

QTY:
Each
Add
Back Panel Non Ul Listed 8X8 Small Hinge Cover White Steel
  • Our Part #: A88SBP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A-88SBP
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($23.66) ·
A88SBP - Milbank

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$23.66

Each

QTY:
Each
Add
Cross Referenced

These items are similar to A8P8 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-88JP Austin Electrical Enclosures 00707353008379
AW88P Eaton B-Line 00782051793307
88PJ E-Box 00806101016465
14R0707 Hammond Manufacturing 00623980340302
A-88SBP Milbank 00784572174108
A8P8 nVent-Thermal Management 00783510548209
BP88CS Robroy Industries 00785928911019
HW-MP808CS Wiegmann 00786725856404
P0808 Wiegmann 00786725332359

* All prices subject to change.

Begin Live Chat