A808CH - 8X8X4 N12 CH CLMP CVR

Nvent Hoffman

  • $152.84 (Each)
  • $152.84 (Each)

Availability: In Stock Locally
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
A808CH
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A808CH
Description
8X8X4 N12 CH CLMP CVR
Junction Box, Steel, Type 12 Continuous Hinge, Bracket Mount, Gray, Polyester Powder Paint, 8 In Overall Width, 8 In Overall Length, 4 In Overall Height, 6.82 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510548605 / 00783510548605
Weight per unit
6.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$152.84 (Each)
Resources
Images
 
 
A808CH - Small Image
 
A808CH - Large Image
 
A808CH - Large Image
Other Links
 
 
A808CH - Other
 
A808CH - Other
 
A808CH - Other
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
Steel
Cover Type
Type 12 Continuous Hinge
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Overall Length
8 in;203 mm
Width
8
Size
8.00x8.004.00 in
Descriptions
Description
8X8X4 N12 CH CLMP CVR
Product Type
Junction Box
Special Features
Continuously Welded and Ground Smooth Continuous Hinge;Screw-Down Door Clamps;Bonding Provision on Door;External Welded-On Mounting Brackets for Easy Installation;Oil-Resistant Gasket;Weldnuts Provided for Mounting Option
Long Description
Junction Box, Steel, Type 12 Continuous Hinge, Bracket Mount, Gray, Polyester Powder Paint, 8 in Overall Width, 8 in Overall Length, 4 in Overall Height, 6.82 lb
Short Description
8X8X4 N12 Junction Box, Steel, Gray
Features
This easy-to-open, continuous hinge enclosure features screw-down clamps for secure closure and can be used in a wide variety of applications.
extra long description
NVENT HOF A808CH CH Box 8.00x8.00x4
Additional Information
Mounting Type
Bracket Mount
Finish/Coating
Polyester Powder Paint
ip rating
IP65
Overall Width
8 in;203 mm
Overall Height
4 in;102 mm
Enclosure Type
NEMA 12/13
Standards Met
UL 50, 50E Listed, TYPE 12, 13, FILE NO. E27567;cUL Listed per CSA 22.2 NO. 94, Type 12, 13, FILE NO. E27567;UL 508A Listed, Type 12, 13, FILE NO. E61997;cUL Listed per CSA 22.2 NO. 94, Type 12, 13, FILE NO. E61997
Made in USA
yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A808CH
GTIN
00783510548605
UPC
783510548605
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Mild Steel Industrial Terminal and Junction Boxes
Packaging
Weight
6.82 lb
Weight per each
6.82
Carton
1
Uses, Certifications, and Standards
Application
This Easy-To-Open Continuous Hinge Enclosure Features Screw-Down Clamps for Secure Closure
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A808CH.
Jump To:

Similar Items

Similar items are close alternatives to A808CH, though they may not be 100% alike.

Hinge Cover Enclosure, Steel, Type 12 Continuous Hinge, Wall Mount, Gray, Polyes...
  • Our Part #: 88412CHC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 884-12CHC
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($118.18) ·
88412CHC - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$118.18

Each

QTY:
Each
Add
8X4X8 Hinge Cover Type 12 Steel No Knockouts Ansi 61 Gray
  • Our Part #: HC884JIC12
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: HC884JIC12
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($181.08) ·
HC884JIC12 - Milbank

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$181.08

Each

QTY:
Each
Add
Cross Referenced

These items are similar to A808CH but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-884JH Austin Electrical Enclosures 00707353006870
884-12CHC Eaton B-Line 00782051700381
JH884 E-Box 00806101016595
1414PHH4 Hammond Manufacturing 00623980349305
HC884JIC12 Milbank 00784572112728
A808CH nVent-Thermal Management 00783510548605
B080804CH Wiegmann 00786725331437

* All prices subject to change.

Begin Live Chat