A8064CHAL - 8X6X4 N12 Al CH Clamp CVR

Nvent Hoffman

  • $546.00 (Each)
  • $546.00 (Each)
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
A8064CHAL
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A8064CHAL
Description
8X6X4 N12 Al CH Clamp CVR
Continuous Hinge With Clamps Type 12, 8.00X6.00X4.00, Brushed, Aluminum
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Non Metallic Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510563301 / 00783510563301
Weight per unit
2.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$546.00 (Each)
Resources
Images
 
 
A8064CHAL - Large Image
 
A8064CHAL - Small Image
Other Links
 
 
A8064CHAL - Other
 
A8064CHAL - Other
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
Aluminum
Material, Color, and Finish
Finish
Brushed
Color
Unpainted
Dimensions and Weight
Width
6
Size
8.00x6.00x4.00 in
Descriptions
Description
8X6X4 N12 AL CH CLAMP CVR
Product Type
Chal Box 8.00X6.00X4.00
Features
The Continuous Hinge Aluminum Enclosure with Clamps is a lightweight enclosure solution that features a hinged cover that secures on the side opposite the hinge via stainless steel clamps and screws. This enclosure is ideal for protecting components and controls in indoor applications, and maintains a Type-12 rating.
extra long description
NVENT HOF A8064CHAL CHAL Box 8.00x6
Long Description
Continuous Hinge with Clamps Type 12, 8.00x6.00x4.00, Brushed, Aluminum
Additional Information
ip rating
IP65
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A8064CHAL
GTIN
00783510563301
UPC
783510563301
Taxonomies, Classifications, and Categories
Category Description
NON METALLIC JUNCTION BOXES
Type
Aluminum Wall Mounted Industrial Enclosures
Packaging
Weight per each
2.1
Carton
1
Uses, Certifications, and Standards
Application
Controls and Drives;Corrosive Environments
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A8064CHAL.
Jump To:

Cross Referenced

These items are similar to A8064CHAL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
864-4XACHC Eaton B-Line 00782051702927
AJH864 E-Box 00806101019220
A8064CHAL nVent-Thermal Management 00783510563301

* All prices subject to change.

Begin Live Chat