A72SMP14 - 60X14 WHT Side PNL For 72" Encl

Nvent Hoffman

  • $488.60 (Each)
  • $488.60 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A72SMP14
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A72SMP14
Description
60X14 WHT Side PNL For 72" Encl
Side-Mounted Panel For Freestand With Mounting Channel, Fits A=72 60X14, White, Steel
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Enclosure General Accessories
UNSPSC
39121103 - Panelboards
UPC/GTIN
783510234904 / 00783510234904
Weight per unit
29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$488.60 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Other Links
 
 
A72SMP14 - Other
Images
 
 
A72SMP14 - Large Image
 
A72SMP14 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Mild Steel;Steel
Material, Color, and Finish
Color
White
Finish
Powder Coated
Dimensions and Weight
Size
fits 72.06 in
Descriptions
Description
60X14 WHT SIDE PNL FOR 72" ENCL
Extra Long Description
NVENT HOF A72SMP14 Side Panel 60.00
Features
Side-mounted panels provide extra mounting space on the sides of Free-stand enclosure with mounting channel. Panels attach securely to mounting channels. Plated steel mounting hardware is furnished.
Long Description
Side-Mounted Panel for Freestand with Mounting Channel, fits A=72 60x14, White, Steel
Product Type
Side Panel 60.00X14.00 Fits A-
Short Description
Side Panel 60.00x14.00 fits A-
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A72SMP14
GTIN
00783510234904
UPC
783510234904
Taxonomies, Classifications, and Categories
Type
Industrial Panels and Panel Accessories
Packaging
Weight per each
29
Carton
1
Uses, Certifications, and Standards
Application
Controls and Drives;Corrosive Environments;Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat