A484814CTAUE - 48X48X14 N3R DBL DR Lift Off Hinge

Nvent Hoffman

  • $1145.23 (Each)
  • $1,145.23 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
A484814CTAUE
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A484814CTAUE
Description
48X48X14 N3R DBL DR Lift Off Hinge
CT Cabinet 2-Door With Steel Foot-Mount Panel Type 3R, 48X48X14, Gray, Steel
Slang Terms

Categories
Enhanced Commodity Codes - Boxes & Covers
Classification
Steel Junction Boxes
UNSPSC
39121319 - Current transformer enclosure
UPC/GTIN
783510393021 / 00783510393021
Weight per unit
210.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,145.23 (Each)
Resources
Images
 
 
A484814CTAUE - Small Image
 
A484814CTAUE - Large Image
Other Links
 
 
A484814CTAUE - Other
Features
Material
MILD STEEL
insulation
No
Material, Color, and Finish
Color Code
ANSI 61
Finish
Galvanized
Color
Gray
Dimensions and Weight
Depth
14
Width
48
Size
48.00 x 48.00 x 14.00 inch
Descriptions
Description
48X48X14 N3R DBL DR LIFT OFF HINGE
Features
The cabinets provide outdoor protection and security for instrument current transformers, which are frequently required for transformer-rated watt-hour metering. This cabinet can also be used as junction or service boxes and house meter, transformer, relay or terminal assemblies. It offers the flexibility of mounting instrument current transformer vertically or horizontally.
Product Type
Austin Energy CT Cabinet
extra long description
NVENT HOF A484814CTAUE Austin Energ
Long Description
CT Cabinet 2-Door with Steel Foot-Mount Panel Type 3R, 48x48x14, Gray, Steel
Additional Information
ip rating
IP32
Cable Entry
No
Manufacturer Information
Manufacturers Part Number
A484814CTAUE
Brand
Nvent Hoffman
GTIN
00783510393021
UPC
783510393021
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Utility / Canadian Cabinets and Splitters
Packaging
Weight per each
210.85
Carton
1
Uses, Certifications, and Standards
nema rating
3R
Application
Controls and Drives; Power Distribution
Mounting
Wall Mounting
You must have an account to view stock levels

* All prices subject to change.