A36P30 - 33X27 PNL, 36X30 Encl

Nvent Hoffman

  • $277.82 (Each)
  • $277.82 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
A36P30
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A36P30
Description
33X27 PNL, 36X30 Encl
Panel, Steel, Polyester Powder Paint, White, 33 In Overall Length, 27 In Overall Width, 29 LB
Slang Terms

Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories
Classification
Steel Junction Boxes
UNSPSC
39121103 - Panelboards
UPC/GTIN
783510232207 / 00783510232207
Weight per unit
29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$277.82 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
8
Resources
Images
 
 
A36P30 - Small Image
 
A36P30 - Large Image
 
A36P30 - Large Image
Other Links
 
 
A36P30 - Other
 
A36P30 - Other
Features
Material
Steel
Material, Color, and Finish
Finish
Polyester Powder Paint
Color
White
Dimensions and Weight
Overall Length
33 in
Size
fits 36x30 in
Descriptions
Product Type
Panel
Description
33X27 PNL, 36X30 ENCL
Features
Steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures
Short Description
Panel, Steel, Polyester Powder Paint, 33 in
Long Description
Panel, Steel, Polyester Powder Paint, White, 33 in Overall Length, 27 in Overall Width, 29 lb
extra long description
NVENT HOF A36P30 Panel 33.00x27.00
Additional Information
accessory type
Panel
Mounting Type
Panel Mount
for use with
Type 3R Enclosures;Type 4 Enclosures;Type 4X Enclosures;Type 2 Enclosures;Type 13 Enclosures
Overall Width
27 in
package quantity
1 ct
Standards Met
RoHS Compliant
Made in USA
yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A36P30
GTIN
00783510232207
UPC
783510232207
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Industrial Panels and Panel Accessories
Packaging
Weight
29 lb
Weight per each
29
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution; Arc Flash Safety; Corrosive Environments; Controls and Drives
Total availability: 8

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
San Antonio RDC
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of A36P30.
Jump To:

Similar Items

Similar items are close alternatives to A36P30, though they may not be 100% alike.

Eaton B-Line Series Mounting Panels, Steel, Used With 36" X 30" Enclosures, Flat...
  • Our Part #: AW3630P
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AW3630P
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($210.56)
AW3630P - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$210.56

Each

QTY:
Each
Add
Cross Referenced

These items are similar to A36P30 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-3630TP Austin Electrical Enclosures 00707353010907
AW3630P Eaton B-Line 00782051794359
3630P E-Box 00806101022992
18P3327 Hammond Manufacturing 00623980361208
A-36P30 Milbank 00784572182974
A36P30 nVent-Thermal Management 00783510232207
NP3630 Wiegmann 00786725365555
P3630CS Allied Moulded Products 00085339940104
AWF3630P Eaton B-Line 00782051545371
L-MPL3630CS Rittal 00639889134119
BP-3630CS Robroy Industries 00785928401527
ABP4032S Vynckier Enclosure Systems 00635394000215
HW-WM3024CS Wiegmann 00786725858590

* All prices subject to change.