A36H3012GQRLP - 36.25X30.25X12 N4X FG QR HC

Nvent Hoffman

  • $3084.31 (Each)
  • $3,084.31 (Each)
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
A36H3012GQRLP
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A36H3012GQRLP
Description
36.25X30.25X12 N4X FG QR HC
Hinge Cover Enclosure Quick-Release Type 4X, 36.25X30.25X12.00, Gray, Fiberglass
Slang Terms

Suggest a New Term
Categories
Non-Metal Enclosures & Cabinet - Nema Types 4, 4X, 12 & 13 Mark as Incorrect
Suggest a New Category
Classification
Vynckier Fiberglass Enclosures
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510226602 / 00783510226602
Weight per unit
52.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,084.31 (Each)
Resources
Images
 
 
A36H3012GQRLP - Small Image
 
A36H3012GQRLP - Large Image
Other Links
 
 
A36H3012GQRLP - Other
 
A36H3012GQRLP - Other
 
A36H3012GQRLP - Other
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
Fiberglass
Material, Color, and Finish
Finish
Smooth Matte
Color
Gray
Dimensions and Weight
Depth
12
Width
30.25
Height
36.25
Size
36.25x30.25x12.00 in
Descriptions
Product Type
Enclosure 36.25X30.25X12.00
Description
36.25X30.25X12 N4X FG QR HC
Features
A full range of modification options are available for wall-mount fiberglass enclosures, including variable depths to accommodate larger controls. These enclosures feature padlockable polyester latches, or HOFFMAN's exclusive PowerGlide Handle with 3-point latching, for ease of access with increased security.
extra long description
NVENT HOF A36H3012GQRLP Enclosure 3
Long Description
Hinge Cover Enclosure Quick-Release Type 4X, 36.25x30.25x12.00, Gray, Fiberglass
Additional Information
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A36H3012GQRLP
GTIN
00783510226602
UPC
783510226602
Taxonomies, Classifications, and Categories
Category Description
VYNCKIER FIBERGLASS ENCLOSURES
Type
Fiberglass and Thermoplastic Wall Mounted Industrial Enclosures
Packaging
Weight per each
52.9
Carton
1
Uses, Certifications, and Standards
nema rating
4X Watertight, corrosion-resistant
Application
Controls and Drives; Corrosive Environments
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A36H3012GQRLP.
Jump To:

Cross Referenced

These items are similar to A36H3012GQRLP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
363012-4XF Eaton B-Line 00782051524956
PHW363012 Hammond Manufacturing 00623980210582
A36H3012GQRLP nVent-Thermal Management 00783510226602
N363012HWT Robroy Industries 00785928221408
HW-N4X363012CH Wiegmann 00786725857753

* All prices subject to change.

Begin Live Chat