A36H24BLP - 36X24X8 N4 CH CLMP CVR

Nvent Hoffman

  • $1428.00 (Each)
  • $1,428.00 (Each)
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
A36H24BLP
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A36H24BLP
Description
36X24X8 N4 CH CLMP CVR
Continuous Hinge Enclosure With Clamps LP Type 4, 36X24X8, Gray, Mild Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510244804 / 00783510244804
Weight per unit
70 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,428.00 (Each)
Resources
Images
 
 
A36H24BLP - Large Image
 
A36H24BLP - Small Image
Other Links
 
 
A36H24BLP - Other
 
A36H24BLP - Other
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
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Width
24
Height
36
Size
36.00x24.00x8.00 in
Depth
8
Descriptions
Product Type
Enclosure 36.00X24.00X8.00
Description
36X24X8 N4 CH CLMP CVR
Features
These single-door enclosures feature a hinged door with clamps on three sides to create a secure seal in indoor or outdoor environments. The gray polyester powder finish inside and out provides enhanced corrosion protection in outdoor applications.
extra long description
NVENT HOF A36H24BLP Enclosure 36.00
Long Description
Continuous Hinge Enclosure with Clamps LP Type 4, 36x24x8, Gray, Mild Steel
Additional Information
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A36H24BLP
GTIN
00783510244804
UPC
783510244804
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Mild Steel Wall Mounted Industrial Enclosures
Packaging
Weight per each
70
Carton
1
Uses, Certifications, and Standards
nema rating
12 Indoor, dust-resistant
Application
Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A36H24BLP.
Jump To:

Cross Referenced

These items are similar to A36H24BLP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-36248NF Austin Electrical Enclosures 00707353009741
36248-4 Eaton B-Line 00782051811605
36248N4 E-Box 00806101015970
1418N4L8 Hammond Manufacturing 00623980381305
M4S-362408 Milbank 00784572116542
A36H24BLP nVent-Thermal Management 00783510244804
N4362408 Wiegmann 00786725371457
A362406LP nVent-Thermal Management 00783510281106
A362408LP nVent-Thermal Management 00783510282608
A362410LP nVent-Thermal Management 00783510284305
A36H24ALP nVent-Thermal Management 00783510244002
A422408LP nVent-Thermal Management 00783510282806
CSD362410 nVent-Thermal Management 00783510375492
CSD362410LG nVent-Thermal Management 00783510377090
CSD36248 nVent-Thermal Management 00783510775100
CSD36248LG nVent-Thermal Management 00783510160494
G1000600250G nVent-Thermal Management 00783510190033
1090500 Rittal 00639889373570
WM362408NC Rittal 00639889831339
WM362410NC Rittal 00639889831452
WM363008NC Rittal 00639889831346
WM423008NC Rittal 00639889831377
NSYS3DC10625 Schneider Electric 00785901662792

* All prices subject to change.

Begin Live Chat