A363614CTCJ - 36X36X14 N3R SC Trans CBT

Nvent Hoffman

  • $749.68 (Each)
  • $749.68 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
A363614CTCJ
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A363614CTCJ
Description
36X36X14 N3R SC Trans CBT
Cabinet, Steel, Screw Cover, Flush Mount, Gray, Galvanized Paint, 36 In Overall Width, 36 In Overall Length, 14 In Overall Height, 5 Knockouts, 165.0 LB
Slang Terms

Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc
Classification
Steel Junction Boxes
UNSPSC
39121319 - Current transformer enclosure
UPC/GTIN
783510145170 / 00783510145170
Weight per unit
165 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$749.68 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
12
Resources
Images
 
 
A363614CTCJ - Small Image
 
A363614CTCJ - Large Image
Other Links
 
 
A363614CTCJ - Other
Features
Material
Steel
Cover Type
Screw Cover
Material, Color, and Finish
Color
Gray
Color Code
ANSI 61
Finish
Galvanized
Dimensions and Weight
Overall Length
36 in
Depth
14
Width
36
Size
36.00x36.00x14.00 in
Descriptions
Product Type
Cabinet
Description
36X36X14 N3R SC TRANS CBT
Long Description
Cabinet, Steel, Screw Cover, Flush Mount, Gray, Galvanized Paint, 36 in Overall Width, 36 in Overall Length, 14 in Overall Height, 5 Knockouts, 165.0 lb
Short Description
Cabinet, Gray, 36.00 x 36.00 x 14.00 in, NEMA 3R
Special Features
Drip Shield Top and Seam-Free Side;Plated Steel Hinge has Stainless Steel Pin
extra long description
NVENT HOF A363614CTCJ Screw Cover C
Features
CT Cabinet, Screw-Cover with Steel Foot-Mount Panel, Type 3R offers the flexibility of mounting instrument current transformer vertically or horizontally, and are available in a variety of sizes, models to fit a wide range of outdoor applications.
Additional Information
Enclosure Type
Nema 3R
Mounting Type
Flush Mount
Finish/Coating
Galvanized Paint
ip rating
IP32
Overall Width
36 in
Overall Height
14 in
Knockouts
Yes
Number of Knockouts
5
Standards Met
UL Listed;CSA Certified;RoHS Compliant
Made in USA
yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A363614CTCJ
GTIN
00783510145170
UPC
783510145170
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Utility / Canadian Cabinets and Splitters
Packaging
Weight
165.0 lb
Weight per each
165
Carton
1
Uses, Certifications, and Standards
Application
Commercial
nema rating
3R Weather-resistant, except dust
Total availability: 12

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
San Antonio RDC
8 View Store

A-L

Location Stock Available
These alternate items can be purchased instead of A363614CTCJ.
Jump To:

Similar Items

Similar items are close alternatives to A363614CTCJ, though they may not be 100% alike.

Eaton B-Line Series CT Lift Off Cover, 3R, 12 Gauge Steel, Ansi 61 Gray Paint Fi...
  • Our Part #: 363611RTCT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 363611 RTCT
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,812.22)
363611RTCT - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,812.22

Each

QTY:
Each
Add
Milb 363614-CT3R-SP1 Hinge Cover ST
  • Our Part #: 363614CT3RSP1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 363614-CT3R-SP1
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($4,257.53)
363614CT3RSP1 - Milbank

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$4,257.53

Each

QTY:
Each
Add

* All prices subject to change.