A303012CTCJ - 30X30X12 N3R SC Trans CBT

Nvent Hoffman

  • $613.38 (Each)
  • $613.38 (Each)
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
A303012CTCJ
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A303012CTCJ
Description
30X30X12 N3R SC Trans CBT
Cabinet, Steel, Screw Cover, Flush Mount, Gray, Galvanized Paint, 30 In Overall Width, 30 In Overall Length, 12 In Overall Height, 5 Knockouts, 113.3 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121319 - Current transformer enclosure
UPC/GTIN
783510145163 / 00783510145163
Weight per unit
113.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$613.38 (Each)
Resources
Images
 
 
A303012CTCJ - Large Image
 
A303012CTCJ - Small Image
Specifications Sheets
 
 
A303012CTCJ - Specification Sheet
Other Links
 
 
A303012CTCJ - Other
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
Steel
Cover Type
Screw Cover
Material, Color, and Finish
Color
Gray
Color Code
ANSI 61
Finish
Galvanized
Dimensions and Weight
Overall Length
30 in
Depth
12
Width
30
Size
30.00x30.00x12.00 in
Descriptions
Product Type
Cabinet
Description
30X30X12 N3R SC TRANS CBT
Long Description
Cabinet, Steel, Screw Cover, Flush Mount, Gray, Galvanized Paint, 30 in Overall Width, 30 in Overall Length, 12 in Overall Height, 5 Knockouts, 113.3 lb
Short Description
Cabinet, Gray, 30.00 x 30.00 x 12.00 in, NEMA 3R
Special Features
Drip Shield Top and Seam-Free Side;Plated Steel Hinge has Stainless Steel Pin
extra long description
NVENT HOF A303012CTCJ Screw Cover C
Features
CT Cabinet, Screw-Cover with Steel Foot-Mount Panel, Type 3R offers the flexibility of mounting instrument current transformer vertically or horizontally, and are available in a variety of sizes, models to fit a wide range of outdoor applications.
Additional Information
Enclosure Type
Nema 3R
Mounting Type
Flush Mount
Finish/Coating
Galvanized Paint
ip rating
IP32
Overall Width
30 in
Overall Height
12 in
Knockouts
Yes
Number of Knockouts
5
Standards Met
UL Listed;CSA Certified;RoHS Compliant
Made in USA
yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A303012CTCJ
GTIN
00783510145163
UPC
783510145163
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Utility / Canadian Cabinets and Splitters
Packaging
Weight
113.3 lb
Weight per each
113.33
Carton
1
Uses, Certifications, and Standards
Application
Commercial
nema rating
3R Weather-resistant, except dust
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat