A24H20BLP - 24X20X8 N4 CH CLMP CVR

Nvent Hoffman

  • $1084.46 (Each)
  • $1,084.46 (Each)
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
A24H20BLP
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A24H20BLP
Description
24X20X8 N4 CH CLMP CVR
Continuous Hinge Enclosure With Clamps LP Type 4, 24X20X8, Gray, Mild Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510244408 / 00783510244408
Weight per unit
38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,084.46 (Each)
Resources
Images
 
 
A24H20BLP - Small Image
 
A24H20BLP - Large Image
Other Links
 
 
A24H20BLP - Other
 
A24H20BLP - Other
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
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Depth
8
Width
20
Height
24
Size
24.00x20.00x8.00 in
Descriptions
Product Type
Type 4 Encl. 24.00X20.00X8.00
Features
These single-door enclosures feature a hinged door with clamps on three sides to create a secure seal in indoor or outdoor environments. The gray polyester powder finish inside and out provides enhanced corrosion protection in outdoor applications.
Description
24X20X8 N4 CH CLMP CVR
extra long description
NVENT HOF A24H20BLP Type 4 Encl. 24
Long Description
Continuous Hinge Enclosure with Clamps LP Type 4, 24x20x8, Gray, Mild Steel
Additional Information
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A24H20BLP
GTIN
00783510244408
UPC
783510244408
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Mild Steel Wall Mounted Industrial Enclosures
Packaging
Weight per each
38
Carton
1
Uses, Certifications, and Standards
nema rating
12 Indoor, dust-resistant
Application
Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A24H20BLP.
Jump To:

Cross Referenced

These items are similar to A24H20BLP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-24208NF Austin Electrical Enclosures 00707353009628
24208-4 Eaton B-Line 00782051811209
24208N4 E-Box 00806101015925
1418N4E8 Hammond Manufacturing 00623980379500
M4S-242008 Milbank 00784572116412
A24H20BLP nVent-Thermal Management 00783510244408
N4242008 Wiegmann 00786725371259
A202406LP nVent-Thermal Management 00783510280505
A202408LP nVent-Thermal Management 00783510281809
A20H24BLP nVent-Thermal Management 00783510242503
A242008LP nVent-Thermal Management 00783510282004
A242406LP nVent-Thermal Management 00783510280802
A242408LP nVent-Thermal Management 00783510282103
A24H20ALP nVent-Thermal Management 00783510243609
A24H24ALP nVent-Thermal Management 00783510243708
A24H24BLP nVent-Thermal Management 00783510244507
CSD20248 nVent-Thermal Management 00783510774301
CSD20248LG nVent-Thermal Management 00783510159696
CSD24246 nVent-Thermal Management 00783510773700
CSD24246LG nVent-Thermal Management 00783510159092
CSD24248 nVent-Thermal Management 00783510774608
CSD24248LG nVent-Thermal Management 00783510159993
CSD24248ST nVent-Thermal Management 00783510144678
G600500200G nVent-Thermal Management 00783510189884
WM242406NC Rittal 00639889831230
NSYS3DC6620 Schneider Electric 00785901897149

* All prices subject to change.

Begin Live Chat