A181610PHC - 18.6X16.6X10.1 N4X SLD HC

Nvent Hoffman

  • $332.51 (Each)
  • $332.51 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
A181610PHC
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A181610PHC
Description
18.6X16.6X10.1 N4X SLD HC
Polypro Type 4X, 17.95X15.94X10.35, Polyester
Slang Terms

Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure
Classification
PVC Boxes
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
783510170813 / 00783510170813
Weight per unit
13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$332.51 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
12
Resources
Images
 
 
A181610PHC - Small Image
 
A181610PHC - Large Image
Other Links
 
 
A181610PHC - Other
 
A181610PHC - Other
Features
Material
Polyester
Material, Color, and Finish
Color
Light Gray
Color Code
RAL 7035
Finish
Smooth Matte
Dimensions and Weight
Width
16.58
Size
17.95x15.94x10.35 in
Height
18.58
Descriptions
Features
PolyPro polyester enclosures perform exceptionally well in applications where harsh chemicals, weather extremes and corrosive environments demand toughness from a lightweight enclosure. Providing excellent ultraviolet protection and a tight environmental seal, these versatile, feature-rich enclosures are also recyclable.
Product Type
Type 4X Poly Solid CVR QR/SC
Description
18.6X16.6X10.1 N4X SLD HC
extra long description
NVENT HOF A181610PHC TYPE 4X POLY S
Long Description
PolyPro Type 4X, 17.95x15.94x10.35, Polyester
Additional Information
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A181610PHC
GTIN
00783510170813
UPC
783510170813
Taxonomies, Classifications, and Categories
Category Description
PVC BOXES
Type
Fiberglass and Thermoplastic Wall Mounted Industrial Enclosures
Packaging
Weight per each
13
Carton
1
Uses, Certifications, and Standards
nema rating
4X
Application
Controls and Drives;Corrosive Environments
Total availability: 12

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
3 View Store
San Antonio RDC
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of A181610PHC.
Jump To:

Cross Referenced

These items are similar to A181610PHC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AMU1860L Allied Moulded Products 00085339962045
181610-SDFQR Eaton B-Line 00782051524338
A-181610CHQRFG nVent-Thermal Management 00783510318406
A181610PHC nVent-Thermal Management 00783510170813
DS181610HPL Robroy Industries 00785928908736
HW-181610CHQR Wiegmann 00786725856183
A-181610CHSCFG nVent-Thermal Management 00783510318307
U-U504020 nVent-Thermal Management 00783510336806
UU504030 nVent-Thermal Management 00783510358105
1446500 Rittal 00639889839090
NSYPLM54 Schneider Electric 00785901869436

* All prices subject to change.

false