A16148PHC - 16X14X8 N4X Poly SLD HC Encl

Nvent Hoffman

  • $272.47 (Each)
  • $272.47 (Each)
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
A16148PHC
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A16148PHC
Description
16X14X8 N4X Poly SLD HC Encl
Enclosure, Polyester Material, Solid Cover, Bracket Mount, Light Gray, Textured, 14 In Overall Width, 16 In Overall Length, 8 In Overall Height, 10 LB/Ea
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Non Metallic Junction Boxes
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
783510170783 / 00783510170783
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$272.47 (Each)
Resources
Images
 
 
A16148PHC - Large Image
 
A16148PHC - Small Image
 
A16148PHC - Small Image
 
A16148PHC - Large Image
Specifications Sheets
 
 
A16148PHC - Specification Sheet
Other Links
 
 
A16148PHC - Other
 
A16148PHC - Other
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
Polyester
Cover Type
Solid Cover
Material, Color, and Finish
Color
Light Gray
Color Code
RAL 7035
Finish
Smooth Matte
Dimensions and Weight
Overall Length
16 in
Width
14.58;370
Size
16.02x14.01x8.35 in
Height
16.58;421
Descriptions
Product Type
Enclosure
Long Description
Enclosure, Polyester Material, Solid Cover, Bracket Mount, Light Gray, Textured, 14 in Overall Width, 16 in Overall Length, 8 in Overall Height, 10 lb/EA
Features
PolyPro polyester enclosures perform exceptionally well in applications where harsh chemicals, weather extremes and corrosive environments demand toughness from a lightweight enclosure. Providing excellent ultraviolet protection and a tight environmental seal, these versatile, feature-rich enclosures are also recyclable.
Short Description
Enclosure, Polyester, NEMA 4X, Light Gray, 16 in
Special Features
Resists Cracking and Provides Excellent Impact Resistance;Lighter-Weight than Fiberglass;Recyclable;Scratch-Resistant Polycarbonate Windows
Description
16X14X8 N4X POLY SLD HC ENCL
extra long description
NVENT HOF A16148PHC TYPE 4X POLY SO
Additional Information
Enclosure Type
NEMA 4X
Mounting Type
Bracket Mount
Finish/Coating
Textured
includes
Body and Cover;Two Mounting Feet;Two Latch Assemblies with Optional Cover Screws and Hardware
ip rating
IP66
Overall Width
14 in
Overall Height
8 in
Standards Met
UL 508A Listed File No. E61997;cUL Listed per CSA C22.2 No 94;UL 508A;CSA File No. 42186;IEC 60529
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A16148PHC
GTIN
00783510170783
UPC
783510170783
Taxonomies, Classifications, and Categories
Category Description
NON METALLIC JUNCTION BOXES
Type
Fiberglass and Thermoplastic Wall Mounted Industrial Enclosures
Packaging
Weight
10 lb/EA
Weight per each
10
Carton
1
Uses, Certifications, and Standards
Application
Where Harsh Chemicals;Weather Extremes and Corrosive Environments Demand Toughness from a Lightweight Enclosure;Providing Excellent Ultraviolet Protection and a Tight Environmental Seal;These Versatile;Feature-Rich Enclosures are also Recyclable
nema rating
4X;corrosion-resistant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat