A14128PHC - 14X12X18 N4X Poly SLD HC

Nvent Hoffman

  • $235.84 (Each)
  • $235.84 (Each)
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
A14128PHC
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A14128PHC
Description
14X12X18 N4X Poly SLD HC
Type 4X Screw Cover Enclosure, Polyester Material, Solid Cover, Gray, 8.35 In Overall Width, 14.02 In Overall Length, 12.01 In Overall Height, 8.3999 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
PVC Boxes
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
783510170776 / 00783510170776
Weight per unit
8.3999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$235.84 (Each)
Resources
Images
 
 
A14128PHC - Large Image
 
A14128PHC - Small Image
Specifications Sheets
 
 
A14128PHC - Specification Sheet
Other Links
 
 
A14128PHC - Other
 
A14128PHC - Other
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
Polyester
Cover Type
Solid Cover
Material, Color, and Finish
Color
Gray
Color Code
RAL 7035
Finish
Smooth Matte
Dimensions and Weight
Overall Length
14.02 in;354 mm
Width
12.58
Size
14.02x12.01x8.35 in
Height
14.58
Descriptions
Product Type
Type 4X Screw Cover Enclosure
Long Description
Type 4X Screw Cover Enclosure, Polyester Material, Solid Cover, Gray, 8.35 in Overall Width, 14.02 in Overall Length, 12.01 in Overall Height, 8.3999 lb
Short Description
Type 4X Solid Enclosure, 14.02 x 8.35 x 12.01 in
Special Features
Non-Glass-Filled Polyester Material Offers Superior UV Resistance;Eliminates Fiberbloom Associated with Fiberglass;Provides Excellent Chemical Resistance to a Broad Range Of Solvents;Alkalis and Acids;Resists Cracking and Provides Excellent Impact Resistance;Lighter-Weight Than Fiberglass;Recyclable;Easy;Dustless In-Field Modifications Using Standard Tools;Overlapping Tongue-And-Groove Raised Cover and Gasket Provide a Secure Type 4x Seal;Removable Snap-Hinge Cover Allows For Easy Access to Cover
Description
14X12X18 N4X POLY SLD HC
Features
PolyPro polyester enclosures perform exceptionally well in applications where harsh chemicals, weather extremes and corrosive environments demand toughness from a lightweight enclosure. Providing excellent ultraviolet protection and a tight environmental seal, these versatile, feature-rich enclosures are also recyclable.
extra long description
NVENT HOF A14128PHC TYPE 4X POLY SO
Additional Information
Enclosure Type
NEMA 4X
includes
Mounting Brackets;Body and Cover;Two Mounting Feet;Two Latch Assemblies with Optional Cover Screws and Hardware
ip rating
IP66
Overall Width
8.35 in;212 mm
Overall Height
12.01 in;305 mm
Standards Met
UL 508A Listed;cUL Listed per CSA C22.2 No 94;UL 508A Listed;CSA File No. 42186;IEC 60529 Compliant
Made in USA
yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A14128PHC
GTIN
00783510170776
UPC
783510170776
Taxonomies, Classifications, and Categories
Type
Fiberglass and Thermoplastic Wall Mounted Industrial Enclosures
Category Description
PVC BOXES
Packaging
Weight
8.3999 lb
Weight per each
8.3999
Carton
1
Uses, Certifications, and Standards
Application
Harsh Chemical Environment
nema rating
4X
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A14128PHC.
Jump To:

Similar Items

Similar items are close alternatives to A14128PHC, though they may not be 100% alike.

Eaton B-Line Series Jic Panel Enclosure, 15.49" Height, 8.34" Length, 13.86" Wid...
  • Our Part #: 14128SDFQR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 14128SDFQR
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
14128SDFQR - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Continuous Hinge QR Cover Enclosure 4X, 14X12X8, Light Gray, Fiberglass
  • Our Part #: A14128CHQRFG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A14128CHQRFG
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($359.56) ·
A14128CHQRFG - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$359.56

Each

QTY:
Each
Add
Enclosure, Polyester Material, Solid Cover, Bracket Mount, Light Gray, Textured,...
  • Our Part #: A16148PHC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A16148PHC
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($272.47) ·
A16148PHC - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$272.47

Each

QTY:
Each
Add
Continuous Hinge QR Cover Enclosure 4X, 16X14X8, Light Gray, Fiberglass
  • Our Part #: A16148CHQRFG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: A16148CHQRFG
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($409.43) ·
A16148CHQRFG - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$409.43

Each

QTY:
Each
Add
Cross Referenced

These items are similar to A14128PHC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AMU1426L Allied Moulded Products 00085339952404
14128-SDFQR Eaton B-Line 00782051524314
A-14128CHQRFG nVent-Thermal Management 00783510298005
A14128PHC nVent-Thermal Management 00783510170776
DS141208HPL Robroy Industries 00785928908194
HW-141208CHQR Wiegmann 00786725856169
A-14128CHSCFG nVent-Thermal Management 00783510297800
A-16148CHQRFG nVent-Thermal Management 00783510298104
A-16148CHSCFG nVent-Thermal Management 00783510297909
A16148PHC nVent-Thermal Management 783510170783
1423500 Rittal 00639889839052
1432500 Rittal 639889839069
1434500 Rittal 639889839076
1444500 Rittal 639889839083
NSYPLM43 Schneider Electric 00785901869016

* All prices subject to change.

Begin Live Chat