A1212116RT - 12X12X116 N3R Wire Trough

Nvent Hoffman

  • $1328.02 (Each)
  • $1,328.02 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
A1212116RT
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A1212116RT
Description
12X12X116 N3R Wire Trough
Wiring Trough Nema Type 3R, 12.00X12.00X116.00, Gray, Steel
Slang Terms

Categories
Gutters & Troughs - Nema Type 3R Trough & Gutter
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
783510133467 / 00783510133467
Weight per unit
138.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,328.02 (Each)
Resources
Images
 
 
A1212116RT - Small Image
 
A1212116RT - Large Image
Other Links
 
 
A1212116RT - Other
 
A1212116RT - Other
 
A1212116RT - Other
 
A1212116RT - Other
Features
Material
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Finish
Galvanized
Color
Gray
Dimensions and Weight
Size
12.00x12.00x116.00 in
Depth
116
Width
12
Descriptions
Product Type
12X12X116 3R Wire Trough
Description
12X12X116 N3R WIRE TROUGH
Features
Screw-Cover Wiring Trough, Type 3R is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.
extra long description
NVENT HOF A1212116RT 12x12x116 3R W
Long Description
Wiring Trough NEMA Type 3R, 12.00x12.00x116.00, Gray, Steel
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A1212116RT
GTIN
00783510133467
UPC
783510133467
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Trough
Packaging
Weight per each
138.8
Carton
1
Uses, Certifications, and Standards
nema rating
3R Weather-resistant, except dust
Application
Power Distribution
You must have an account to view stock levels
These alternate items can be purchased instead of A1212116RT.
Jump To:

Cross Referenced

These items are similar to A1212116RT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C3RWT12116 Hammond Manufacturing 00623980847665
A1212116RT nVent-Thermal Management 00783510133467

* All prices subject to change.