A10086CHNF - 10X8X6 N4, CH, SCDN LTCH

Nvent Hoffman

  • $257.03 (Each)
  • $257.03 (Each)

  • $1,028.12 (Per 4)

In-Stock: 0 available locally (Duncan, OK) (change location)
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
A10086CHNF
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A10086CHNF
Description
10X8X6 N4, CH, SCDN LTCH
Junction Box, Steel, Type 4 Continuous Hinge, Bracket Mount, Gray, Polyester Powder Paint, 8 In Overall Width, 10 In Overall Length, 6 In Overall Height, 40 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510554705 / 00783510554705
Weight per unit
40 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$257.03 (Each)
Standard Packaging
$1,028.12 (Per 4)
Stock Availability
Duncan
0 (Find nearest stock)
Oklahoma City
0
All Stores
32
Resources
Images
 
 
A10086CHNF - Small Image
 
A10086CHNF - Large Image
Specifications Sheets
 
 
A10086CHNF - Specification Sheet
Other Links
 
 
A10086CHNF - Other
 
A10086CHNF - Other
 
A10086CHNF - Other
 
A10086CHNF - Other
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
Steel
Cover Type
Type 4 Continuous Hinge
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Overall Length
10 in;254 mm
Size
10.00x8.00x6.00 in
Width
8
Descriptions
Product Type
Junction Box
Description
10X8X6 N4,CH,SCDN LTCH
Long Description
Junction Box, Steel, Type 4 Continuous Hinge, Bracket Mount, Gray, Polyester Powder Paint, 8 in Overall Width, 10 in Overall Length, 6 in Overall Height, 40 lb
Short Description
8X8X4 N12 Junction Box, Steel, Gray
Special Features
Seams Continuously Welded and Ground Smooth;Corner-Formed Doors;Simple Easy-to-Remove and Install Hinge Pins with Captivation Clip;High-Torque Threadless Studs and Fasteners on Door;Minimum-Width Body Flange Provides Maximum Door;A Continuous Hinge Combined with Stainless Steel Clamps on Three Sides Provide Environmental Protection and Security in Indoor or Outdoor Applications.
Features
A continuous hinge combined with stainless steel clamps on three sides provide environmental protection and security in indoor or outdoor applications.
extra long description
NVENT HOF A10086CHNF CHNF Box 10.00
Additional Information
Enclosure Type
NEMA 4;NEMA 12;NEMA 13
Mounting Type
Bracket Mount
Finish/Coating
Polyester Powder Paint
ip rating
IP66
Overall Width
8 in;203 mm
Overall Height
6 in;152 mm
Standards Met
UL 50, 50E Listed Type 4, 12, 13 File No. E27567;cUL Listed per CSA C22.2 No. 94 Type 4, 12, 13 File No. E27567;UL 508A Listed;Type 4, 12, 13 File No. E61997;cUL Listed per CSA C22.2 No. 94;Type 4, 12, 13 File No. E61997;RoHS Compliant
Made in USA
yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A10086CHNF
GTIN
00783510554705
UPC
783510554705
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Mild Steel Industrial Terminal and Junction Boxes
Packaging
Weight
40 lb
Weight per each
40
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Indoor or Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 32

Location search:
These alternate items can be purchased instead of A10086CHNF.
Jump To:

Similar Items

Similar items are close alternatives to A10086CHNF, though they may not be 100% alike.

Eaton B-Line Series Jic Panel Enclosure, 10" Height, 6" Length, 8" Width, Nema 4...
  • Our Part #: 10864CHC
  • Duncan Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1086-4CHC
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($267.63) ·
10864CHC - Cooper B-Line/Cable Tray

Duncan Availability: Out Of Stock

Total Availability: In Stock

Book Price

$267.63

Each

QTY:
Each
Add
Cross Referenced

These items are similar to A10086CHNF but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1086-4CHC Eaton B-Line 00782051701746
JH1086N4 E-Box 00806101015727
1414N4PHI6 Hammond Manufacturing 00623980346007
HC1086JIC4 Milbank 00784572112551
A10086CHNF nVent-Thermal Management 00783510554705
BN4100806CH Wiegmann 00786725378371

* All prices subject to change.

Begin Live Chat