EN4SD303010S16 - 30X30X10 N4X WM Enc

Hammond MFG.

  • $2442.88 (Each)
  • $2,442.88 (Each)
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
EN4SD303010S16
Manufacturer
Hammond MFG.
Manufacturer's Part Number
EN4SD303010S16
Description
30X30X10 N4X WM Enc
N4X Eclipse Encl. - 30 X 30 X 10 - 316 SS
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
623980042336 / 00623980042336
Weight per unit
74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,442.88 (Each)
Resources
Images
 
 
EN4SD303010S16 - Video
 
EN4SD303010S16 - Small Image
 
EN4SD303010S16 - Large Image
Attachments
 
 
EN4SD303010S16 - Specification Sheet
Other Links
 
 
EN4SD303010S16 - Other
 
EN4SD303010S16 - Other
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
Stainless Steel
Material, Color, and Finish
Color
Unpainted
Dimensions and Weight
Size
30 in x 30 in x 10 in
Descriptions
Description
30X30X10 N4X WM ENC
Product Type
TYPE4X 316SS 30X30X10NO Panel
extra long description
HMND EN4SD303010S16 TYPE4X 316SS 30
Long Description
N4X Eclipse encl. - 30 x 30 x 10 - 316 SS
Special Features
Formed 14 or 16 gauge 304 or 316 stainless steel. Continuously welded seams ground smooth. Door stiffeners are provided where required for increased strength and rigidity - designed to also permit additional mounting options. Formed lip on enclosure to exclude flowing liquids and contaminants. Door latches feature the added safety of quarter turn slot requiring use of tool for opening. Doors may be easily removed for modifications and are interchangeable. Seamless poured-in place gasket. Collar stud
Additional Information
media
Yes
Manufacturer Information
Brand
Hammond MFG.
Manufacturers Part Number
EN4SD303010S16
GTIN
00623980042336
UPC
623980042336
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
N4X Eclipse Encl.
Packaging
Weight per each
74
Carton
1
Uses, Certifications, and Standards
nema rating
13;3R;4X
Application
Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments for wallmount applications. Impressive styling features like hidden hinges and attractive latching systems make the Eclipse a suitable addition to any high-tech equipment installation. A wide range of sizes and practical accessories make this product line a complete package.
Mounting
WALL
standard
CSA, UL, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EN4SD303010S16.
Jump To:

Cross Referenced

These items are similar to EN4SD303010S16 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EN4SD303010S16 Hammond Manufacturing 00623980042336
N412303010SSAC Wiegmann 00786725871667

* All prices subject to change.

Begin Live Chat