EN4SD20206GY - 20X20X6 Encl

Hammond MFG.

  • $475.56 (Each)
  • $475.56 (Each)
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
EN4SD20206GY
Manufacturer
Hammond MFG.
Manufacturer's Part Number
EN4SD20206GY
Description
20X20X6 Encl
N4, 12 Eclipse Encl. - 20 X 20 X 6 - Steel/Gray
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
623980447094 / 00623980447094
Weight per unit
26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$475.56 (Each)
Resources
Images
 
 
EN4SD20206GY - Video
 
EN4SD20206GY - Small Image
 
EN4SD20206GY - Large Image
Attachments
 
 
EN4SD20206GY - Specification Sheet
Other Links
 
 
EN4SD20206GY - Other
 
EN4SD20206GY - Other
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
Gray
Dimensions and Weight
Size
20 in x 20 in x 6 in
Descriptions
Description
20X20X6 ENCL
Product Type
Eclipse N4 1 DR. Wallmount
extra long description
HMND EN4SD20206GY ECLIPSE N4 1 DR.
Special Features
Formed 14 or 16 gauge steel. Smooth, continuously welded seams ground smooth. Door stiffeners are provided where required for increased strength and rigidity - designed to also permit additional mounting options. Formed lip on enclosure to exclude flowing liquids and contaminants. Door latches feature the added safety of quarter turn slot requiring use of tool for opening. Doors may be easily removed for modifications and are interchangeable. Seamless poured-in place gasket. Collar studs provided fo
Long Description
N4,12 Eclipse encl. - 20 x 20 x 6 - Steel/Gray
Additional Information
media
Yes
Manufacturer Information
Brand
Hammond MFG.
Manufacturers Part Number
EN4SD20206GY
GTIN
00623980447094
UPC
623980447094
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
N4,12 Eclipse encl.
Packaging
Weight per each
26
Carton
1
Uses, Certifications, and Standards
standard
CSA, UL, CE
Application
Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments for wallmount applications. Impressive styling features like hidden hinges, attractive latching systems make the Eclipse a suitable addition to any high-tech equipment installation. A wide range of sizes and practical accessories make this product line a complete package.
Mounting
WALL
nema rating
3R;4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EN4SD20206GY.
Jump To:

Cross Referenced

These items are similar to EN4SD20206GY but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EN4SD20206GY Hammond Manufacturing 00623980447094
CSD20206 nVent-Thermal Management 00783510773403
N412202006C Wiegmann 00786725859009

* All prices subject to change.

Begin Live Chat