EJ12108 - 12X10X8 N4 1-DR CH JCT BX

Hammond MFG.

  • $179.17 (Each)
  • $179.17 (Each)
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
EJ12108
Manufacturer
Hammond MFG.
Manufacturer's Part Number
EJ12108
Description
12X10X8 N4 1-DR CH JCT BX
N4, 12 Eclipse Junior Encl W/ Panel - 12 X 10 X 8 - Steel/Gray
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
623980357782 / 00623980357782
Weight per unit
18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$179.17 (Each)
Resources
Images
 
 
EJ12108 - Video
 
EJ12108 - Small Image
 
EJ12108 - Large Image
Attachments
 
 
EJ12108 - Specification Sheet
Other Links
 
 
EJ12108 - Other
 
EJ12108 - Other
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
Gray
Dimensions and Weight
Size
12 in x 10 in x 8 in
Descriptions
Description
12X10X8 N4 1-DR CH JCT BX
Product Type
Eclipse JR. N4 - 1 DR Wallmnt
extra long description
HMND EJ12108 ECLIPSE JR. N4 - 1 DR
Special Features
Body and cover are formed from 16 gauge steel. Smooth, continuously welded seams without knockouts, cutouts, or holes. Formed lip on enclosure to exclude flowing liquids and contaminants. 14 gauge welded brackets provide for enclosure mounting. Continuously hinged cover has 304 stainless steel hinges and provides 180 opening. Door latches feature the added safety of quarter turn slot requiring use of tool for opening. Quarter turn latches formed from black zinc diecast. Seamless poured-in place gask
Long Description
N4,12 Eclipse Junior encl w/ panel - 12 x 10 x 8 - Steel/Gray
Additional Information
media
Yes
Manufacturer Information
Brand
Hammond MFG.
Manufacturers Part Number
EJ12108
GTIN
00623980357782
UPC
623980357782
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
N4,12 Eclipse Junior encl w/ panel
Packaging
Weight per each
18
Carton
1
Uses, Certifications, and Standards
nema rating
13;3R;4
standard
CSA, UL, CE
Application
Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments. For use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Impressive styling features make the Eclipse Junior a suitable addition to any high-tech equipment installation.
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EJ12108.
Jump To:

Cross Referenced

These items are similar to EJ12108 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EJ12108 Hammond Manufacturing 00623980357782
A12108CHFL nVent-Thermal Management 00783510148867

* All prices subject to change.

Begin Live Chat