C3R1086HCR - 10X8X6 N3R PNTD Snap LTCH HC

Hammond MFG.

  • $101.68 (Each)
  • $101.68 (Each)
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
C3R1086HCR
Manufacturer
Hammond MFG.
Manufacturer's Part Number
C3R1086HCR
Description
10X8X6 N3R PNTD Snap LTCH HC
Type 3R Hinge Cover - 10 X 8 X 6 - Galv/Gray
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
623980361864 / 00623980361864
Weight per unit
9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$101.68 (Each)
Resources
Images
 
 
C3R1086HCR - Large Image
 
C3R1086HCR - Small Image
Attachments
 
 
C3R1086HCR - Specification Sheet
Other Links
 
 
C3R1086HCR - Other
 
C3R1086HCR - Other
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
Gray
Dimensions and Weight
Size
10 in x 8 in x 6 in
Descriptions
Description
10X8X6 N3R PNTD SNAP LTCH HC
Long Description
Type 3R Hinge Cover - 10 x 8 x 6 - Galv/Gray
Product Type
3R Hinge Cov 10X8X6
Special Features
Formed and spot welded from 16 gauge galvanized steel. Drip-shield top and seam-free sides, front and back. Galvanized steel hinge has stainless steel pin. Provisions for padlocking on zinc-plated draw pull catch. Easily removed knockouts on bottom of enclosure. Panel studs provided for mounting optional panels. External mounting feet. Oil resistant gaskets are permanently secured
extra long description
HMND C3R1086HCR 3R HINGE COV 10X8X6
Manufacturer Information
Brand
Hammond MFG.
Manufacturers Part Number
C3R1086HCR
GTIN
00623980361864
UPC
623980361864
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 3R Painted Galvanized Steel Junction Box
Packaging
Weight per each
9
Carton
1
Uses, Certifications, and Standards
standard
CSA, UL
Application
Designed for use as a wiring/junction box. Provides protection against rain, sleet, snow and dripping water.
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of C3R1086HCR.
Jump To:

Cross Referenced

These items are similar to C3R1086HCR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-1086WS Austin Electrical Enclosures 00707353026229
1086RHC Eaton B-Line 00782051223323
1086RES E-Box 00806101015321
C3R1086HCR Hammond Manufacturing 00623980361864
A10R86HCR nVent-Thermal Management 00783510387402
RHC081006 Wiegmann 00786725406258

* All prices subject to change.

Begin Live Chat