1414N4PHSS06 - N4X J Box Hinge Cover W/Panel 16 X 14 X 6 304 SS

Hammond MFG.

  • $1073.77 (Each)
  • $1,073.77 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
1414N4PHSS06
Manufacturer
Hammond MFG.
Manufacturer's Part Number
1414N4PHSSO6
Description
N4X J Box Hinge Cover W/Panel 16 X 14 X 6 304 SS
N4X J Box, Hinge Cover W/Panel - 16 X 14 X 6 - 304 SS
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
623980355603 / 00623980355603
Weight per unit
26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,073.77 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
1414N4PHSS06 - Small Image
 
1414N4PHSS06 - Large Image
Attachments
 
 
1414N4PHSS06 - Specification Sheet
Other Links
 
 
1414N4PHSS06 - Other
 
1414N4PHSS06 - Other
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
Stainless Steel
Material, Color, and Finish
Color
Unpainted
Dimensions and Weight
Size
16 in x 14 in x 6 in
Descriptions
Description
N4X J BOX HINGE COVER W/PANEL 16 X 14 X 6 304 SS
extra long description
HMND 1414N4PHSSO6 N4 HINGE SS BOX
Product Type
N4 Hinge SS Box 16X14X6
Long Description
N4X J Box, Hinge Cover w/panel - 16 x 14 x 6 - 304 SS
Special Features
Formed from 14 gauge 304 or 316 stainless steel. Smooth, continuously welded seams. Welded brackets provide for enclosure mounting. Continuous stainless steel hinged cover is secured with stainless steel clamps and screws. Seamless poured-in place gasket. All models include a removable 14 gauge inner panel. Tapped studs are provided for mounting inner panels. A bonding stud is provided on the door and a grounding stud is provided in the enclosure.
Manufacturer Information
Brand
Hammond MFG.
Manufacturers Part Number
1414N4PHSSO6
GTIN
00623980355603
UPC
623980355603
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
N4X J Box, Hinge Cover w/panel
Packaging
Weight per each
26
Carton
1
Uses, Certifications, and Standards
nema rating
13;3R;4X
standard
CSA, UL, CE
Application
Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion may be a problem.
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
2 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 1414N4PHSS06.
Jump To:

Cross Referenced

These items are similar to 1414N4PHSS06 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-16146JHFX Austin Electrical Enclosures 00707353009024
16146-4XSCHC Eaton B-Line 00782051702729
SJH16146N4X E-Box 00806101018865
1414N4PHSSO6 Hammond Manufacturing 00623980355603
A1614CHNFSS nVent-Thermal Management 00783510563103
BN4161406CHSS Wiegmann 00786725378807

* All prices subject to change.

Begin Live Chat