GBI14420J - 1/4X4X20 GRD Bar

Harger

  • $445.97 (Each)
  • $445.97 (Each)

In-Stock: 1 available at other locations ( find a store with stock)
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
GBI14420J
Manufacturer
Harger
Manufacturer's Part Number
GBI14420J
Description
1/4X4X20 GRD Bar
Harger, 1/4 X 4 X 20", Ground Bar With Wall Mounting Brackets and Insulators, "J" Hole Pattern, Copper Ground Bar, Each
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
808475001900 / 00808475001900
Weight per unit
6.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$445.97 (Each)
Stock Availability
Fort Smith
0 (Find nearest stock)
Springdale
0
All Stores
1
Resources
Images
 
 
GBI14420J - Small Image
 
GBI14420J - Large Image
Attachments
 
 
GBI14420J - Specification Sheet
Other Links
 
 
GBI14420J - Other
Brochures
 
 
GBI14420J - Brochure
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
Copper
Material, Color, and Finish
Finish
Stainless Steel Mounting Brackets
Dimensions and Weight
Size
1/4" x 4" x 20"
Descriptions
Description
1/4X4X20 GRD BAR
Extra Long Description
HAR GBI14420J 1/4x4x20 Ground Bar
Long Description
Harger, 1/4 x 4 x 20", Ground Bar With Wall Mounting Brackets and Insulators, "J" Hole Pattern, Copper Ground Bar, Each
Product Type
1/4X4X20 Ground Bar
Special Features
Insulators and Mounting Brackets
Additional Information
Insulation Class
2 - 1.88" insulators
Packaging
1 per box
Manufacturer Information
Brand
Harger
Manufacturers Part Number
GBI14420J
GTIN
00808475001900
UPC
808475001900
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Ground Bar Assembly
Packaging
Weight per each
6.92
Carton
1
Uses, Certifications, and Standards
Application
J Pattern
Mounting
51 - 7/16" Mounting Holes
Standard
UL Listed 467
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Springdale Area

Location Stock Available

Distribution Centers

Location Stock Available
Tampa
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat