302378BL2 - Cat 6 Eco 250 MHZ Blue

HCM

  • $0.31 (Each)
  • $0.31 (Each)

  • $307.15 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
302378BL2
Manufacturer's Part Number
302378BL2
Description
Cat 6 Eco 250 MHZ Blue
CAT6 Cable, Low Smoke Plenum Construction Additional Information, Ethernet Cable;Poe Cable Application, Round Cable Shape, Blue Color, Thermoplastic Jacket Material, Made In Usa, 4 - Conductors, 0.20 In;5.08 MM Outside Diameter, Carton Package Type, Reach & Rohs Compliant;Ul Verified Standards Met, 11.45/305 KG/M;25.24/1000 LB/FT Weight
Slang Terms

Categories
Wire - Telecomm Wire & Cable
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$0.31 (Each)
Carton
$307.15 (Per 1,000)
Resources
Images
 
 
302378BL2 - Small Image
 
302378BL2 - Large Image
Specifications Sheets
 
 
302378BL2 - Specification Sheet
Features
Number of Conductors
4
Material, Color, and Finish
Jacket Material
Thermoplastic
Color
Blue
Descriptions
Product Type
CAT6 Cable
Long Description
CAT6 Cable, Low Smoke Plenum Construction Additional Information, Ethernet Cable;PoE Cable Application, Round Cable Shape, Blue Color, Thermoplastic Jacket Material, Made in USA, 4 - Conductors, 0.20 in;5.08 mm Outside Diameter, Carton Package Type, REACH & RoHS Compliant;UL Verified Standards Met, 11.45/305 kg/m;25.24/1000 lb/ft Weight
Features
Recent improvements have made our ECO(TM) Category 6 cable better than ever. The engineers at our New Hampshire facility, where ECO is made, are always finding ways to improve the electrical and physical performance of our products. After significant research and testing, the new ECO offers reduced pull tension, meaning it pulls more easily from the box than previous designs, and its core has been improved to dramatically reduce internal torque, resulting in a cable that lays flatter when pulled from the b
Short Description
CAT6 Cable, 4 Conductor, 0.20 in/5.08 mm Dia, Thermoplastic
Additional Information
Low Smoke Plenum Construction
Description
CAT 6 ECO 250 MHZ BLUE
Additional Information
outside diameter
0.20 in;5.08 mm
Cable Shape
Round
Standards Met
REACH & RoHS Compliant;UL Verified
Made in USA
yes
Manufacturer Information
Brand
HITACHI CABLE AMERICA INC
Manufacturers Part Number
302378BL2
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Packaging
Weight
25.24/1000 lb/ft;11.45/305 kg/m
Package Type
Carton
Weight per each
0
Carton
1000
Uses, Certifications, and Standards
Application
Ethernet Cable;PoE Cable
You must have an account to view stock levels
There were no add-on items found for 302378BL2.

* All prices subject to change.