53300 - HBL 1G WP BX, (4)3/4HUBS Gry

Bell

  • $8.94 (Each)
  • $8.94 (Each)

  • $178.71 (Per 20)

  • $893.56 (Per 100)

In-Stock: 1,572 available at other locations ( find a store with stock)
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
53300
Manufacturer
Bell
Manufacturer's Part Number
5330-0
Description
HBL 1G WP BX, (4)3/4HUBS Gry
1G Weatherproof Box (4) 3/4 In. Outlets - Gray
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
050169533000 / 0050169533000 / 00050169533000
Weight per unit
0.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.94 (Each)
Carton
$178.71 (Per 20)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,572
Resources
Images
 
 
53300 - Small Image
 
53300 - Large Image
 
53300 - Large Image
 
53300 - Large Image
 
53300 - Large Image
 
53300 - Large Image
 
53300 - Large Image
 
53300 - Large Image
 
53300 - Large Image
Other Links
 
 
53300 - Other
 
53300 - Other
 
53300 - Other
 
53300 - Other
 
53300 - Other
 
53300 - Other
 
53300 - Other
 
53300 - Other
 
53300 - Other
Attachments
 
 
53300 - Specification Sheet
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
Aluminum
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
2.148
Size
4.5 H x 2.75 W x 2 D
Width
2.816
Descriptions
Construction
Metallic
Description
HBL 1G WP BX,(4)3/4HUBS GRY
Extra Long Description
RACO 5330-0 1G WP BOX (4) 3/4 IN OU
Long Description
1G WEATHERPROOF BOX (4) 3/4 IN. OUTLETS - GRAY
Product Type
Weatherproof Boxes & Extensions
Special Features
Weatherproof NEMA 3R rated, 2 INes deep with lugs, four threaded outlets, two closure plugs included, reinforced outlets, powder coat finish, ground screw installed, multi-lingual instructions included
Additional Information
Knockouts
FALSE
Number Of Outlet
4
Packaging Type
Shrinkwrap
Pallet Quantity
2160
Manufacturer Information
Brand
BELL
Manufacturers Part Number
5330-0
GTIN
00050169533000
UPC
050169533000
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
1-Gang
Packaging
Standard Package
20
Weight per each
0.63
Carton
20
Uses, Certifications, and Standards
Application
Electrical
Standard
UL Listed;CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,572

Location search:

Greater Nacogdoches Area

Location Stock Available
These alternate items can be purchased instead of 53300.
Jump To:

Similar Items

Similar items are close alternatives to 53300, though they may not be 100% alike.

Cross Referenced

These items are similar to 53300 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
WSL175 Appleton Electric 00687855030316
RB53300 Bryant Electric 00781786533004
TP7034 Eaton Crouse-Hinds 00786189070347
1117 Eaton Wiring Devices 00032664994869
1117 GENERAL ELECTRIC n/a
36040 Morris 00601986360401
30212 Mulberry 00095327302128
100 Mulberry n/a
212 Mulberry n/a
302 Mulberry n/a
1B75-4 Orbit Industries 00835243005303
WPB34 Legrand Pass & Seymour 00785007116533
5330-0 Raco 00050169533000
SB475S Raco 00092326110884
B4-3/4 RAB Lighting 00019813905051
1754-1 Teddico-BWF 00087115017543
B75-2V Teddico-BWF 00087115180513
1H42LM Thomas & Betts n/a
T142 Thomas & Betts 00785055202332
DIHR-2-LM Thomas & Betts n/a
IH4-2-LM Thomas & Betts 00042269392656
DIH4-2-LM Thomas & Betts 00042269810259
IH4- Thomas & Betts n/a
IHD4-2 Thomas & Betts 00042269393400
S106E Thomas & Betts 00042269650312
T14-2-L Thomas & Betts n/a
WB1475 Topaz 00751338818811
XWB4 Topaz n/a

* All prices subject to change.

Begin Live Chat