SG3A0075KB - D16 SNTL-G 3PH 75KVA 480D-208Y/120V Al 60HZ 150C 3

HPS

  • $4568.29 (Each)
  • $4,568.29 (Each)

Available from manufacturer.
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
SG3A0075KB
Manufacturer
HPS
Manufacturer's Part Number
SG3A0075KB
Description
D16 SNTL-G 3PH 75KVA 480D-208Y/120V Al 60HZ 150C 3
600V Class Three Phase DOE2016 and Nrcan 2019 Compliant Energy Efficient Distribution Transformer, 480D PV, 208Y/120 SV, 75 Kva, 3PH, Aluminum Wound
Slang Terms

Suggest a New Term
Categories
Energy Efficient Dry Type Tran - Three Phase Energy Efficient D Mark as Incorrect
Suggest a New Category
Classification
3 Phase Transformers
UNSPSC
39121001 - Distribution power transformers
UPC/GTIN
803423121969 / 00803423121969
Weight per unit
510 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,568.29 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Other Links
 
 
SG3A0075KB - Other
 
SG3A0075KB - Other
 
SG3A0075KB - Other
 
SG3A0075KB - Other
Attachments
 
 
SG3A0075KB - Specification Sheet
Brochures
 
 
SG3A0075KB - Brochure
Tech Bulletins
 
 
SG3A0075KB - Tech Bulletin
Images
 
 
SG3A0075KB - Large Image
 
SG3A0075KB - Large Image
 
SG3A0075KB - Large Image
 
SG3A0075KB - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Phases
3
Phase
3PH
Dimensions and Weight
Height
36
Length
27
Width
28.25
Descriptions
Description
D16 SNTL-G 3PH 75KVA 480D-208Y/120V AL 60HZ 150C 3
Extra Long Description
3PH 75kVA 480D-208Y/120V AL 150C
Features
General purpose distribution transformers are generally used for supplying appliance, lighting, heating, motorized machine and power loads from electrical distribution systems.
Long Description
600V Class Three Phase DOE2016 and NRCan 2019 Compliant Energy Efficient Distribution Transformer, 480D PV, 208Y/120 SV, 75 kVA, 3PH, Aluminum Wound
Product Type
D16 SNTL-G 3PH 75KVA 480D-208Y/120V Al 60HZ 150C 3R
Short Description
3PH 75kVA 480D-208Y/120V 150C
Special Features
Meets current DOE 10 CFR part 431 (2016) and C802.2 efficiencies in an outdoor type enclosure. Smaller kVA sizes have standard input and/or output lugs, knockouts, and wall mounting brackets to save installation costs.
Additional Information
Cable Entry
Knock Outs
Enclosure Color
ANSI 61 Grey, UL 50
Enclosure Type
Type 3R
Impedance
Typically 1.8% to 7.5%
Insulation Class
220°C
Kva Rating
75
Number Of Taps
ST-20 compliant
Primary Voltage
480
Secondary Voltage
208Y/120V
Temperature Rise
150°C
Transformer Rating
75kVA
Warranty
10 year warranty
Manufacturer Information
Brand
Hammond Power Solutions
Manufacturers Part Number
SG3A0075KB
GTIN
00803423121969
UPC
803423121969
Taxonomies, Classifications, and Categories
Category Description
3 PHASE TRANSFORMERS
Type
Transformer > Distribution > DOE 2016 Energy Efficient > General Purpose > Three Phase
Packaging
Weight
575
Weight per each
510
Carton
1
Uses, Certifications, and Standards
Application
General purpose for supplying appliance, lighting, motorized machine and power loads from electrical distribution systems.
Enclosure
DH3-N3R - Indoor or Outdoor
Frequency Rating
60
Mounting
Floor Mount with Optional Wall/Ceiling Mount
Standard
CSA, UL
Temperature Rating
Typical 30 Average/ 40 Maximum
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of SG3A0075KB.
Jump To:

Similar Items

Similar items are close alternatives to SG3A0075KB, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat