PH350MGJ - CNTL 350VA 208/277/380-120/240

HPS Imperator®

  • $221.72 (Each)
  • $221.72 (Each)
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
PH350MGJ
Manufacturer
HPS Imperator®
Manufacturer's Part Number
PH350MGJ
Description
CNTL 350VA 208/277/380-120/240
Machine Tool Rated Molded Industrial Control Transformer, 380/277/208 PV, 120X240 SV, 350va
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
803423078560 / 00803423078560
Weight per unit
11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$221.72 (Each)
Resources
Images
 
 
PH350MGJ - Small Image
 
PH350MGJ - Large Image
Attachments
 
 
PH350MGJ - Specification Sheet
Brochures
 
 
PH350MGJ - Brochure
Other Links
 
 
PH350MGJ - Other
 
PH350MGJ - Other
 
PH350MGJ - Other
 
PH350MGJ - Other
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
CNTL 350VA 208/277/380-120/240
Product Type
CNTL 350VA 208/277/380-120/240
extra long description
HMND CNTL 350VA 208/277/380-120/240
Features
The HPS Imperator™ series of machine tool rated industrial control transformers are specifically designed to meet high inrush industrial applications where electromagnetic components such as relay, solenoids and magnetic motor starters are used.
Long Description
Machine Tool Rated Molded Industrial Control Transformer, 380/277/208 PV, 120x240 SV, 350VA
Manufacturer Information
Brand
HPS Imperator®
Manufacturers Part Number
PH350MGJ
GTIN
00803423078560
UPC
803423078560
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Packaging
Weight per each
11