FS100NJ - 100 Va Enc CTRL XFRMR 277V-120V

Hammond Power Solutions

  • Special Order Item
  • $0.00 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FS100NJ
Manufacturer
Hammond Power Solutions
Manufacturer's Part Number
FS100NJ
Description
100 Va Enc CTRL XFRMR 277V-120V
General Purpose Enclosed Control Transformer, 277 PV, 120 SV, 100 Va
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
803423107901 / 00803423107901
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
FS100NJ - Small Image
 
FS100NJ - Large Image
Attachments
 
 
FS100NJ - Specification Sheet
Brochures
 
 
FS100NJ - Brochure
Other Links
 
 
FS100NJ - Other
 
FS100NJ - Other
 
FS100NJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100
Dimensions and Weight
Height
3.6
Length
3.09
Width
6.1
Descriptions
Product Type
Fusion 100VA 277-120
Description
100 VA ENC CTRL XFRMR 277V-120V
extra long description
HMND FS100NJ FUSION 100VA 277-120
Long Description
General Purpose Enclosed Control Transformer, 277 PV, 120 SV, 100 VA
Special Features
An indoor enclosed control transformer for easy surface mounting.
Manufacturer Information
Brand
Hammond Power Solutions
Manufacturers Part Number
FS100NJ
GTIN
00803423107901
UPC
803423107901
Taxonomies, Classifications, and Categories
Type
Tranformer > Dry Type > Control > Ecnlosed
Category Description
CONTROL TRANSFORMERS
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60
standard
CSA, UL, CE
Enclosure
FS-N1 - Indoor
Application
HVAC applications, signal ad alarm systems and motor control circuits.
Mounting
PANEL
Temperature Rating
Typical 30 Average/ 40 Maximum
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat