GT13 - Non-Contact Voltage Detector

Greenlee

  • $38.78 (Each)
  • $38.78 (Each)

  • $387.80 (Per 10)

In-Stock: 8 available at other locations ( find a store with stock)
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
GT13
Manufacturer
Greenlee
Manufacturer's Part Number
GT13
Description
Non-Contact Voltage Detector
Non-Contact Voltage Detection From 50V to 1000V Ac. Patented Automatic Self-Test Verifies Circuit Integrity. Audible and Visual Alert When Voltage Is Present. Bright Flashlight For Use In Dark Work Areas. Can Be Used to Detect Voltage In Outlets, Lighting Fixtures, Circuit Breakers, Wires, and Cables. Automatically Turns Off After 5 Minutes Of Inactivity to Conserve Battery Life
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
N/A
UPC/EAN/GTIN
783310047186 / 0783310047186 / 00783310047186
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.78 (Each)
Standard Packaging
$387.80 (Per 10)
Stock Availability
Shreveport
0 (Find nearest stock)
Bossier City
0
All Stores
8
Resources
Attachments
 
 
GT13 - Specification Sheet
Images
 
 
GT13 - Small Image
 
GT13 - Large Image
Brochures
 
 
GT13 - Brochure
Other Links
 
 
GT13 - Other
 
GT13 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
50V - 1000V
Descriptions
Product Type
Detector, Voltage Non-Contact-G
extra long description
GRN GT13 DETECTOR,VOLTAGE NON-CONTA
Description
NON-CONTACT VOLTAGE DETECTOR
Special Features
Non-contact voltage detection from 50V to 1000V AC; Patented automatic self-test verifies circuit integrity; Audible and visual alert when voltage is present; Bright flashlight for use in dark work areas; Can be used to detect voltage in outlets, lighting fixtures, circuit breakers, wires, and cables; Automatically turns off after 5 minutes of inactivity to conserve battery life
Long Description
Non-contact voltage detection from 50V to 1000V AC. Patented automatic self-test verifies circuit integrity. Audible and visual alert when voltage is present. Bright flashlight for use in dark work areas. Can be used to detect voltage in outlets, lighting fixtures, circuit breakers, wires, and cables. Automatically turns off after 5 minutes of inactivity to conserve battery life
Additional Information
Indication Type
Audible and Visual Alert
included
(2) 1.5V AAA Batteries
Manufacturer Information
Brand
GREENLEE
Manufacturers Part Number
GT13
Model
GT13
GTIN
00783310047186
UPC
783310047186
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
4
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
50/60Hz
Application
Receptacle testing, wire and cable tracing, circuit breaker testing
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater Bossier City Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
5 View Store

A-L

Location Stock Available
Leesville
2 View Store

M-Z

Location Stock Available
Natchitoches
1 View Store

* All prices subject to change.

Begin Live Chat