904H12 - Extension, Bit (7/16"X12")

Greenlee

  • $129.57 (Each)
  • $129.57 (Each)
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
904H12
Manufacturer
Greenlee
Manufacturer's Part Number
904H-12
Description
Extension, Bit (7/16"X12")
Bit Extension, 12" With 7/16" Hex Shank. For Holesaw Arbors, Spade Bits, Nail Eater Ii® Bits, Electrician'S Bits and Step Bits. Use For Boring Deeper In Wood.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27112813 - Extension pole
UPC/GTIN
783310349808 / 00783310349808
Weight per unit
0.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$129.57 (Each)
Resources
Attachments
 
 
904H12 - Specification Sheet
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
12.000 IN
Size
7/16 IN Hex Shank
Descriptions
extra long description
GRN 904H-12 EXTENSION, BIT (7/16"X1
Product Type
Extension, Bit (7/16"X12")
Long Description
Bit Extension, 12" with 7/16" Hex Shank. For holesaw arbors, spade bits, Nail Eater II® bits, Electrician's bits and Step bits. Use for boring deeper in wood.
Description
EXTENSION, BIT (7/16"X12")
Additional Information
Head Diameter
23/32 IN
Manufacturer Information
Brand
Greenlee Textron
Manufacturers Part Number
904H-12
GTIN
00783310349808
UPC
783310349808
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
2.900 LB (1316.000 GM)
Weight per each
0.84
Carton
1
Uses, Certifications, and Standards
Application
For Boring Deeper Wood IN
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 904H12.
Jump To:

Cross Referenced

These items are similar to 904H12 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HSA-12 Gardner Bender n/a
904H-12 Greenlee 00783310349808
35-396 Ideal Industries 783250353965
31678 Klein Tools 00092644316784
714067-A Makita Tools 00088381903271
48-28-4006 Milwaukee Electric Tool 00045242122516
13432 Morris 00601986134323
34980 Greenlee n/a
30847 Lenox n/a
ME12 Morse 00050326140126
ME121 Morse 00050326141123
A5 Starrett n/a
35-819 Ideal Industries 00783250358199
48-28-1040 Milwaukee Electric Tool 00045242122660
13798 Morris 00601986137980

* All prices subject to change.

Begin Live Chat