843A - Bender, Hand-1-1/4 Emt& 1 Rigid

Greenlee

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
843A
Manufacturer
Greenlee
Manufacturer's Part Number
843A
Description
Bender, Hand-1-1/4 Emt& 1 Rigid
Site-Rite® Aluminum Hand Bender Head For 1-1/4" Emt, 1" Rigid/Imc. Sighting System Featuring Cast-In, Readable Markings On The Bender Heads and A Finish That Provides For The Best Visibility In Low-Light. Strong, Stable Square Hook Design. 1-1/2" Bender Heads Both Offer The Power Pedal Feature With A Larger Foot Area On The Head For Greater Control, Stability and Leverage. Bender Head Has Enlarged Foot Pedal and Increased Toe Room to Ensure Greater Control, Stability and Leverage. Bender Handle Has A
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tools - Benders Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112503 - Conduit benders
UPC/GTIN
783310125242 / 00783310125242
Weight per unit
7.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
843A - Small Image
 
843A - Large Image
Attachments
 
 
843A - Specification Sheet
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
GRN 843A AL HAND BENDER 1-1/4"EMT,1
Description
BENDER,HAND-1-1/4 EMT& 1 RIGID
Product Type
Al Hand Bender 1-1/4"Emt, 1"Rigid/Imc
Long Description
Site-Rite® Aluminum Hand Bender Head for 1-1/4" EMT, 1" Rigid/IMC. Sighting system featuring cast-in, readable markings on the bender heads and a finish that provides for the best visibility in low-light. Strong, stable square hook design. 1-1/2" bender heads both offer the power pedal feature with a larger foot area on the head for greater control, stability and leverage. Bender head has enlarged foot pedal and increased toe room to ensure greater control, stability and leverage. Bender handle has a
Construction
Aluminum
Special Features
Superior, patented Site-Rite sighting system featuring cast-in, readable markings on the bender heads and a finish that provides for the best visibility in low-light Choice of aluminum or iron alloy construction provides options depending on the user's preference for feel and weight Strong, stable square hook design 1-1/2" bender heads both offer the power pedal feature with a larger foot area on the head for greater control, stability and leverage 1/2", 3/4" & 1" bender heads all have enlarged foot pedals
Additional Information
Conduit Size
1-1/4" EMT & 1" Rigid
Conduit Type
EMT, IMC, Rigid
pedal type
Foot
Manufacturer Information
Manufacturers Part Number
843A
Brand
GREENLEE
GTIN
00783310125242
UPC
783310125242
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Hand Bender
Packaging
Weight per each
7.67
Carton
1
Uses, Certifications, and Standards
Application
Conduit Bending
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 843A.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 843A.

Site-Rite® Aluminum Hand Bender Head For 1-1/4" Emt, 1" Rigid/Imc. Sighting Syst...
  • Our Part #: 843
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 843A
  • Manufacturer: Greenlee Textron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($303.68) ·
843 - Greenlee Textron

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$303.68

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat