77P34P - Punch, Buster 3/4 SC PKGD

Greenlee

  • $33.84 (Each)
  • $33.84 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
77P34P
Manufacturer
Greenlee
Manufacturer's Part Number
77P-3/4P
Description
Punch, Buster 3/4 SC PKGD
Slug-Buster® SC 3/4" Punch. Self-Centering Punch Aligns Itself On Pilot Hole. No Need to Draw Crosshairs or Line Up Die Alignment Marks. Unique Punch Also Splits Slugs For Easier Slug Removal.
Slang Terms

Categories
Hand Tools & Hydraulic Tools - Punch Driver & Ko Punches
Classification
Hand Tools
UNSPSC
27111505 - Punches or nail sets or drifts
UPC/EAN/GTIN
783310112624 / 0783310112624 / 00783310112624
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.84 (Each)
Resources
Dimensions and Weight
Size
1.115 IN
Descriptions
Product Type
Punch, Buster-3/4 SC PKGD
Description
PUNCH, BUSTER 3/4 SC PKGD
Long Description
Slug-Buster® SC 3/4" punch. Self-centering punch aligns itself on pilot hole. No need to draw crosshairs or line up die alignment marks. Unique punch also splits slugs for easier slug removal.
Manufacturer Information
Manufacturers Part Number
77P-3/4P
Brand
GREENLEE
sub brand
Slug-Buster SC®
GTIN
00783310112624
UPC
783310112624
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Package Type
Pop
Weight per each
0.17
Carton
1
Uses, Certifications, and Standards
Application
For 77U-3/4 Slug-Buster SC® Knockout
You must have an account to view stock levels

* All prices subject to change.