710 - Metal Stud Punch

Greenlee

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
710
Manufacturer
Greenlee
Manufacturer's Part Number
710
Description
Metal Stud Punch
Metal Stud Punch 1-11/32" (22.2 MM) Diameter. Punch Up Through 20 Gauge (0.9 MM) Steel Studs In One Stroke. Aluminum Head Provides Strength With Minimum Weight, Reducing Operator Fatigue. Contoured Handle Design Gives Better Operator Leverage and Makes It Possible to Punch In Tight Places. Self-Stripping Design Eliminates Punch Hang-Ups. Automatically Centers Holes On Standard Studs. Conversion Kit Available to Up Grade Early Models From 24 Gauge to 20 Gauge Maximum Capacity.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Punch Driver & Ko Punches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111505 - Punches or nail sets or drifts
UPC/GTIN
783310212850 / 00783310212850
Weight per unit
7.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
710 - Large Image
 
710 - Large Image
Attachments
 
 
710 - Specification Sheet
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
1-11/32 In
Descriptions
Long Description
Metal Stud Punch 1-11/32" (22.2 mm) Diameter. Punch up through 20 gauge (0.9 mm) steel studs in one stroke. Aluminum head provides strength with minimum weight, reducing operator fatigue. Contoured handle design gives better operator leverage and makes it possible to punch in tight places. Self-stripping design eliminates punch hang-ups. Automatically centers holes on standard studs. Conversion kit available to up grade early models from 24 gauge to 20 gauge maximum capacity.
Special Features
Punches up through 20 gauge steel studs in one stroke. Aluminum head privides strength with minimum weight. Contoured handle design gives better operator leverage and makes it possible to punch in tight places. Self-stripping design eliminates punch hang-ups.
Product Type
Punch Assembly, Stud-Metal (710)
extra long description
GRN 710 PUNCH ASSEMBLY,STUD-METAL (
Description
METAL STUD PUNCH
Manufacturer Information
Brand
GREENLEE
GTIN
00783310212850
UPC
783310212850
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
7.17
Carton
1
Uses, Certifications, and Standards
Application
Metal Stud Punch punch up through 20 gauge 2-1/2" steel studs.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat