66PT12 - Bit, Naileater 1/2(.50) X 18

Greenlee

  • $32.25 (Each)
  • $32.25 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
66PT12
Manufacturer
Greenlee
Manufacturer's Part Number
66PT-1/2
Description
Bit, Naileater 1/2(.50) X 18
Nail Eater® Extreme 1/2" (12.7 MM) Hole Diameter. 18" (457.2 MM)Overall Length. Improved Cutting Edge Provides 30 Percent Longer Life Span. Patented New Design For Improved Cutting and Cleaner Holes. Self-Feeding Screw Point Draws Bit Through Wood. Unique Patented Design Cutting Angle - Smoother Starts, Reduced Cutting Loads. Made Of Super Tough, Heat-Treated Steel. Cuts Through Nails and Provides Longer Life. Shorty Bits - For Working In Tight Places, Yet Still Can Go Through Three Abutting 2 X 4S
Slang Terms

Categories
Power Tools - Bits, Parts, Accessories
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111537 - Wood auger bit
UPC/GTIN
783310309154 / 00783310309154
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.25 (Each)
Resources
Images
 
 
66PT12 - Small Image
 
66PT12 - Large Image
Attachments
 
 
66PT12 - Specification Sheet
Descriptions
extra long description
GRN 66PT-1/2 BIT,NAILEATER 1/2(.50)
Product Type
Bit, Naileater 1/2(.50) X 18.00(66PT-1/2)
Long Description
Nail Eater® Extreme 1/2" (12.7 mm) hole diameter. 18" (457.2 mm)overall length. Improved cutting edge provides 30 percent longer life span. Patented new design for improved cutting and cleaner holes. Self-feeding screw point draws bit through wood. Unique patented design cutting angle - smoother starts, reduced cutting loads. Made of super tough, heat-treated steel. Cuts through nails and provides longer life. Shorty bits - for working in tight places, yet still can go through three abutting 2 x 4s
Description
BIT,NAILEATER 1/2(.50) X 18
Manufacturer Information
Manufacturers Part Number
66PT-1/2
Brand
GREENLEE
GTIN
00783310309154
UPC
783310309154
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.700 LB (318.000 GM)
Weight per each
0.53
Carton
1
You must have an account to view stock levels

* All prices subject to change.