66PT118 - Bit, Naileater 1-1/8(1.125) X 18

Greenlee

  • $128.64 (Each)
  • $128.64 (Each)
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
66PT118
Manufacturer
Greenlee
Manufacturer's Part Number
66PT-1-1/8
Description
Bit, Naileater 1-1/8(1.125) X 18
Nail Eater® Extreme 1-1/8" (28.6 MM) Hole Diameter. 18" (457.2 MM)Overall Length. Improved Cutting Edge Provides 30 Percent Longer Life Span. Patented New Design For Improved Cutting and Cleaner Holes. Self-Feeding Screw Point Draws Bit Through Wood. Unique Patented Design Cutting Angle - Smoother Starts, Reduced Cutting Loads. Made Of Super Tough, Heat-Treated Steel. Cuts Through Nails and Provides Longer Life. Shorty Bits - For Working In Tight Places, Yet Still Can Go Through Three Abutting 2 X
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27111537 - Wood auger bit
UPC/GTIN
783310309352 / 00783310309352
Weight per unit
1.99 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$128.64 (Each)
Resources
Images
 
 
66PT118 - Small Image
 
66PT118 - Large Image
Attachments
 
 
66PT118 - Specification Sheet
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
GRN 66PT-1-1/8 BIT,NAILEATER 1-1/8(
Product Type
Bit, Naileater 1-1/8(1.125) X 18.00(66PT)
Description
BIT,NAILEATER 1-1/8(1.125) X 18
Long Description
Nail Eater® Extreme 1-1/8" (28.6 mm) hole diameter. 18" (457.2 mm)overall length. Improved cutting edge provides 30 percent longer life span. Patented new design for improved cutting and cleaner holes. Self-feeding screw point draws bit through wood. Unique patented design cutting angle - smoother starts, reduced cutting loads. Made of super tough, heat-treated steel. Cuts through nails and provides longer life. Shorty bits - for working in tight places, yet still can go through three abutting 2 x
Manufacturer Information
Brand
Greenlee Textron
Manufacturers Part Number
66PT-1-1/8
GTIN
00783310309352
UPC
783310309352
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
2.300 LB (1044.000 GM)
Weight per each
1.99