36506 - Punch Unit-RD 30.5MM BB1.201

Greenlee

  • $119.73 (Each)
  • $119.73 (Each)
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
36506
Manufacturer
Greenlee
Manufacturer's Part Number
36506
Description
Punch Unit-RD 30.5MM BB1.201
Round Standard Metal Punch Units Are Complete Units Consisting Of Punch, Die and Draw Stud. 1-7/32" (1.21 MM) Actual Hole Size. Use With Battery-Powered, Hydraulic, Ratchet or Manual Drivers. Properly Assembled Through Pilot Holes, They Will Make Clean, Fast and Accurate Holes.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Punch Driver & Ko Punches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111505 - Punches or nail sets or drifts
UPC/GTIN
783310365068 / 00783310365068
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$119.73 (Each)
Resources
Attachments
 
 
36506 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
30.5 MM
Descriptions
Description
PUNCH UNIT-RD 30.5MM BB1.201
Product Type
Punch Unit-RD 30.5MM BB
extra long description
GRN 36506 PUNCH UNIT-RD 30.5MM BB
Long Description
Round standard metal punch units are complete units consisting of punch, die and draw stud. 1-7/32" (1.21 mm) actual hole size. Use with battery-powered, hydraulic, ratchet or manual drivers. Properly assembled through pilot holes, they will make clean, fast and accurate holes.
Manufacturer Information
Brand
GREENLEE
Manufacturers Part Number
36506
GTIN
00783310365068
UPC
783310365068
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Standard BB round punch unit
Packaging
Weight per each
0.68
Carton
1
Uses, Certifications, and Standards
Application
Punch mild steel, aluminum, fiberglass and plastic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat