33A34 - Bit, Spade (3/4) (33A) (Pop)

Greenlee

  • $7.98 (Each)
  • $7.98 (Each)

  • $47.88 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
33A34
Manufacturer
Greenlee
Manufacturer's Part Number
33A-3/4
Description
Bit, Spade (3/4) (33A) (Pop)
Spade Bit 3/4" Hole Diameter. 6-1/4" Long With 1/4" Hex Shank. Bore Hardwood, Softwood, Plywood and Drywall. Forged and Heat Treated For Long Life. For Use In 1/4" (6.4 MM) or Larger Power Drills. Hole In Top Center Of Bit For Wire Pulling.
Slang Terms

Categories
Power Tools - Bits, Parts, Accessories
Classification
Tool Bag/Pouches
UNSPSC
27111539 - Flat wood bit
UPC/GTIN
783310203520 / 00783310203520
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.98 (Each)
Carton
$47.88 (Per 6)
Resources
Images
 
 
33A34 - Large Image
Specifications Sheets
 
 
33A34 - Specification Sheet
Attachments
 
 
33A34 - Specification Sheet
Dimensions and Weight
Overall Length
6-1/4 IN (158.800 MM)
Descriptions
extra long description
GRN 33A-3/4 BIT,SPADE (3/4) (33A) (
Product Type
Bit, Spade (3/4) (33A) (Pop)
Description
BIT,SPADE (3/4) (33A) (POP)
Long Description
Spade Bit 3/4" Hole Diameter. 6-1/4" long with 1/4" hex shank. Bore hardwood, softwood, plywood and drywall. Forged and heat treated for long life. For use in 1/4" (6.4 mm) or larger power drills. Hole in top center of bit for wire pulling.
Additional Information
Shank Size
1/4 IN (6.400 MM)
Shank Type
Hexagonal
Manufacturer Information
Brand
Greenlee Textron
Manufacturers Part Number
33A-3/4
GTIN
00783310203520
UPC
783310203520
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
0.100 LB (45.300 GM)
Weight per each
0.11
Carton
6
Uses, Certifications, and Standards
Application
For Bore Hardwood, Softwood, Plywood And Drywall
You must have an account to view stock levels
These alternate items can be purchased instead of 33A34.
Jump To:

Cross Referenced

These items are similar to 33A34 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
20352 Greenlee n/a
33A-3/4 Greenlee 00783310203520
88812 Irwin Tools 00024721200501
714162-A Makita Tools 00088381935142
48-27-0751 Milwaukee Electric Tool 00045242120956
13820 Morris 00601986138208
WSB750C Morse 00050326125383
14462 Vermont American n/a
14488 Vermont American n/a

* All prices subject to change.

false