33A12 - 1/2" Spade Bit

Greenlee

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
33A12
Manufacturer
Greenlee
Manufacturer's Part Number
33A-1/2
Description
1/2" Spade Bit
Spade Bit 1/2" Hole Diameter. 6-1/4" Long With 1/4" Hex Shank. Bore Hardwood, Softwood, Plywood and Drywall. Forged and Heat Treated For Long Life. For Use In 1/4" (6.4 MM) or Larger Power Drills. Hole In Top Center Of Bit For Wire Pulling.
Slang Terms

Categories
Power Tools - Bits, Parts, Accessories
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111539 - Flat wood bit
UPC/GTIN
783310203483 / 00783310203483
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
33A12 - Specification Sheet
Dimensions and Weight
Overall Length
6-1/4 IN (158.800 MM)
Descriptions
extra long description
GRN 33A-1/2 BIT,SPADE (1/2) (33A) (
Product Type
Bit, Spade (1/2) (33A) (Pop)
Long Description
Spade Bit 1/2" Hole Diameter. 6-1/4" long with 1/4" hex shank. Bore hardwood, softwood, plywood and drywall. Forged and heat treated for long life. For use in 1/4" (6.4 mm) or larger power drills. Hole in top center of bit for wire pulling.
Description
1/2" SPADE BIT
Additional Information
Shank Type
Hexagonal
Shank Size
1/4 IN (6.400 MM)
Manufacturer Information
Brand
Greenlee Textron
Manufacturers Part Number
33A-1/2
GTIN
00783310203483
UPC
783310203483
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.100 LB (45.300 GM)
Weight per each
0.1
Carton
6
Uses, Certifications, and Standards
Application
For Bore Hardwood, Softwood, Plywood And Drywall
You must have an account to view stock levels
These alternate items can be purchased instead of 33A12.
Jump To:

Cross Referenced

These items are similar to 33A12 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
20348 Greenlee n/a
33A-1/2 Greenlee 00783310203483
88808 Irwin Tools 00024721200464
714158-A Makita Tools 00088381935104
48-27-0501 Milwaukee Electric Tool 00045242120758
13816 Morris 00601986138161
WSB500C Morse 00050326125345
14458 Vermont American n/a
14486 Vermont American n/a

* All prices subject to change.