TRS250R - 600V 250A 11 5/8X2 9/16 TD Fuse

Mersen

  • $422.38 (Each)
  • $422.38 (Each)
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
TRS250R
Manufacturer
Mersen
Manufacturer's Part Number
TRS250R
Description
600V 250A 11 5/8X2 9/16 TD Fuse
Fuse TRS-R - Class RK5 - Time-Delay 600VAC 600VDC 250A Blade Tri-Onic®
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121604 - Time delay fuses
UPC/GTIN
782001749224 / 00782001749224
Weight per unit
3.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$422.38 (Each)
Resources
Images
 
 
TRS250R - Large Image
 
TRS250R - Small Image
 
TRS250R - Large Image
 
TRS250R - Large Image
 
TRS250R - Large Image
Attachments
 
 
TRS250R - Specification Sheet
Other Links
 
 
TRS250R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200
amperage rating
250
Voltage Rating
600
connection
Blade
Material, Color, and Finish
Body Material
PolyTube
Dimensions and Weight
Size
11.63 x 2.56
Descriptions
Description
600V 250A 11 5/8X2 9/16 TD FUSE
Product Type
Fuse TRS-R - Class RK5 - Time-Delay 600VAC 600VDC 250A Blade
Short Description
600V 250A 11 5/8x2 9/16 T
Features
Tri-Onic TRS-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TRS-R safely handle harmless starting currents and inrush currents associated with today's motors and transformers.
extra long description
Mersen TRS250R Fuse TRS-R - Class R
Long Description
Fuse TRS-R - Class RK5 - Time-Delay 600VAC 600VDC 250A Blade Tri-Onic®
Special Features
Time-delay Current-limiting AC & DC rated Optional solid state SmartSpot blown fuse indicator Time-delay for motor start-ups and transformer inrush currents without nuisance opening Current-limiting for low peak let-thru current Rejection-style design prevents replacement errors (when used with recommended fuse blocks) Easy-to-read label for quick brand recognition and replacement Metal-embossed date and catalog number for traceability and lasting identification Fiberglass body provides dimensional stabili
Additional Information
class
Class RK5
AC Voltage Rating
600
Manufacturer Information
Manufacturers Part Number
TRS250R
Brand
Mersen
GTIN
00782001749224
UPC
782001749224
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK5
Packaging
Weight per each
3.67
Carton
1
Uses, Certifications, and Standards
Mounting
Clip
Application
Motor circuits Mains Feeders Branch circuits Transformers Service entrance equipment General-purpose equipment
standard
UL listed to standard 248-12 File E2137 CSA certified to standard C22.2 no. 248.12 DC listed to UL standard 248 TRS only
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TRS250R.
Jump To:

Similar Items

Similar items are close alternatives to TRS250R, though they may not be 100% alike.

Ul Class RK-5 Time Delay
  • MFR Part #: ECSR250
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($322.32) ·
ECSR250 - Edison Fuses

Check local availability

Total Availability: In Stock

Book Price

$322.32

Each

QTY:
Each
Add
Eaton Bussmann Series Class RK5 Fuse, FRS-R, Time-Delay, Dual-Element, Current L...
  • MFR Part #: FRS-R-250
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($422.39) ·
FRSR250 - Bussmann Fuses

Check local availability

Total Availability: In Stock

Book Price

$422.39

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TRS250R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FRS-R-250 Eaton Bussmann 00051712508506
FLSR-250 SSAC 00079458170900
FLSR.250 SSAC 00079458170191
TRS250R Mersen 00782001749224

* All prices subject to change.

Begin Live Chat