TRS110R - 600V 1/10A 5X13/16 TD Fuse

Mersen

  • $48.71 (Each)
  • $48.71 (Each)

  • $487.10 (Per 10)

In-Stock: 0 available locally (Granbury, TX) (change location)
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
TRS110R
Manufacturer
Mersen
Manufacturer's Part Number
TRS1/10R
Description
600V 1/10A 5X13/16 TD Fuse
Fuse TRS-R - Class RK5 - Time-Delay 600VAC 600VDC 0.1A Ferrule Tri-Onic®
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121604 - Time delay fuses
UPC/GTIN
782001748500 / 00782001748500
Weight per unit
1.563 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.71 (Each)
Standard Packaging
$487.10 (Per 10)
Stock Availability
Granbury
0 (Find nearest stock)
DFW RDC
0
All Stores
3
Resources
Images
 
 
TRS110R - Large Image
 
TRS110R - Small Image
 
TRS110R - Large Image
 
TRS110R - Large Image
 
TRS110R - Large Image
Attachments
 
 
TRS110R - Specification Sheet
Other Links
 
 
TRS110R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.1
interrupt rating
200
connection
Ferrule
Voltage Rating
600
Material, Color, and Finish
Body Material
PolyTube
Dimensions and Weight
Size
5 x 0.81
Descriptions
Description
600V 1/10A 5X13/16 TD FUSE
Product Type
Fuse TRS-R - Class RK5 - Time-Delay 600VAC 600VDC 0.1A Ferru
Short Description
600V 1/10A 5x13/16 TD FUSE
Features
Tri-Onic TRS-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TRS-R safely handle harmless starting currents and inrush currents associated with today's motors and transformers.
extra long description
Mersen TRS1/10R Fuse TRS-R - Class
Long Description
Fuse TRS-R - Class RK5 - Time-Delay 600VAC 600VDC 0.1A Ferrule Tri-Onic®
Special Features
Time-delay Current-limiting AC & DC rated Optional solid state SmartSpot blown fuse indicator Time-delay for motor start-ups and transformer inrush currents without nuisance opening Current-limiting for low peak let-thru current Rejection-style design prevents replacement errors (when used with recommended fuse blocks) Easy-to-read label for quick brand recognition and replacement Metal-embossed date and catalog number for traceability and lasting identification Fiberglass body provides dimensional stabili
Additional Information
AC Voltage Rating
600
class
Class RK5
Manufacturer Information
Manufacturers Part Number
TRS1/10R
Brand
Mersen
GTIN
00782001748500
UPC
782001748500
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK5
Packaging
Weight per each
1.563
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Motor circuits Mains Feeders Branch circuits Transformers Service entrance equipment General-purpose equipment
Mounting
Clip
standard
UL listed to standard 248-12 File E2137 CSA certified to standard C22.2 no. 248.12 DC listed to UL standard 248 TRS only
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
1 View Store
Odessa
1 View Store

A-L

Location Stock Available
Bryan
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of TRS110R.
Jump To:

Similar Items

Similar items are close alternatives to TRS110R, though they may not be 100% alike.

Time Delay Power Fuse, RK5 Class Fuse, Blade Fuse, 10 S @ 500% Response Time, Bl...
  • Our Part #: ECSR110
  • Granbury Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ECSR110
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($241.74) ·
ECSR110 - Edison Fuses

Granbury Availability: Out Of Stock

Total Availability: In Stock

Book Price

$241.74

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat