DRM - Din Rail Adapter

Ferraz Shawmut

  • $6.09 (Each)
  • $6.09 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
DRM
Manufacturer
Ferraz Shawmut
Manufacturer's Part Number
DRM
Description
Din Rail Adapter
This Din-Rail Adapter, Provides Quick Mounting For All Mersen 303 Series Midget and Class CC Fuse Blocks to All Symmetrical 35MM Din-Rail or Asymmetrical 32MM "G" Rail. An Adapter Is Attached to Each Pole With The Screw Provided. Its Molded Of Black Polycarbonate and Is Mounted or Dismounted From The Rail Simply By Depressing The Finger Pull
Slang Terms

Categories
Distribution Fuses - Plug Fuses & Adapters
Classification
Plug Fuses & Adapters
UNSPSC
39121624 - Fuse holder
UPC/GTIN
782001664336 / 00782001664336
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.09 (Each)
Resources
Images
 
 
DRM - Large Image
Features
Phase
1
Descriptions
Long Description
This DIN-rail adapter,provides quick mounting for all Mersen 303 series midget and class CC fuse blocks to all symmetrical 35mm DIN-rail or asymmetrical 32mm "G" rail. An adapter is attached to each pole with the screw provided. Its molded of black polycarbonate and is mounted or dismounted from the rail simply by depressing the finger pull
Special Features
Innovative design provides dead-front electrical safety to personnel Optional orange indicator light shows open fuse Many sizes to fit virtually all popular fuses/fuse blocks Reusable with no changes or additional cost
Product Type
66433-DRM Din Rail Adaptor
Description
DIN RAIL ADAPTER
extra long description
FERRAZ DRM 66433-DRM DIN RAIL ADAPT
Manufacturer Information
Brand
Mersen Fuses
GTIN
00782001664336
UPC
782001664336
Taxonomies, Classifications, and Categories
Type
Dead-Front Fuse Covers
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
Mounting
Snap-On
standard
UL Listed (except Midget) Guide JDVS, File E90426 UL Recognized Component (Midget) Guide JDVS2, File E90426 CSA Certified Class 6228, File 70159
You must have an account to view stock levels

* All prices subject to change.